適合FA210
寸法L(mm)116
寸法H(mm)189
軸受呼び番号UC210
寸法L1(mm)92
取付ボルトの呼びM14
寸法A(mm)40
ユニット質量(kg)2.0(参考)
寸法S(mm)19
寸法B(mm)51.6
寸法N(mm)15(±0.2)
寸法J(mm)157
寸法A1(mm)14
寸法N1(mm)75
寸法A2(mm)22.5(±0.5)
寸法A0(mm)55.1
寸法N2(mm)15
軸穴径d(Φmm)50
基本定格荷重Cr(kN)35.1
基本定格荷重Cor(kN)23.3
係数fo14.4