適合FA211
寸法L(mm)133
寸法H(mm)216
軸受呼び番号UC211
寸法L1(mm)102
取付ボルトの呼びM14
寸法A(mm)44
ユニット質量(kg)3.6(参考)
寸法S(mm)22.2
寸法B(mm)55.6
寸法N(mm)16(±0.2)
寸法J(mm)184
寸法A1(mm)20
寸法N1(mm)86
寸法A2(mm)25.7(±0.5)
寸法A0(mm)59.1
寸法N2(mm)16
軸穴径d(Φmm)55
基本定格荷重Cr(kN)43.4
基本定格荷重Cor(kN)29.4
係数fo14.4