寸法A(mm)13.9
寸法B(mm)12
寸法D(mm)10
寸法E(mm)3.1
寸法F(mm)2+0.1
寸法G(mm)M6×1.0
寸法H(mm)8
寸法J(mm)6
寸法K(mm)3-0.1
寸法L(mm)19
寸法M(mm)16
寸法N(mm)9
寸法O(mm)26
寸法P(mm)36
寸法Q(mm)4.5
寸法R(mm)9.5
寸法S(mm)-
ねじサイズM6×1.0
仕様スラスト方向のガタ量0.1〜0.3mm
許容偏心量(mm)±0.3
許容荷重(N)253
適合シリンダSMD2-20、SSD-16-N