寸法A(mm)37
寸法B(mm)32
寸法D(mm)20
寸法E(mm)7.1
寸法F(mm)4+0.1
寸法G(mm)M16×1.5
寸法H(mm)23
寸法J(mm)12
寸法K(mm)7-0.1
寸法L(mm)44
寸法M(mm)42
寸法N(mm)25
寸法O(mm)62
寸法P(mm)85
寸法Q(mm)11
寸法R(mm)22
寸法S(mm)-
ねじサイズM16×1.5
仕様スラスト方向のガタ量0.1〜0.3mm
許容偏心量(mm)±0.7
許容荷重(N)2003
適合シリンダCAV2-50