EBC-Brakes British Made Kevlar(R)Organic FA Series Brake Pads to fit Rear Right
商品レビューを投稿する
内容量1個
適合車種CF-MOTO、650 NK (2012-2015)、650 TK (2013-2015)、650 TR (2013-2014)H.P.POWER、Pantera 600 (2011-2011)KAWASAKI、BJ 250 (2002-2003)、EJ 800 (2011-2016)、ER-6f (2006-2016)、ER-6n (2006-2016)、GPZ 1100 (1995-1997)、GPZ 1100 F1 (ABS Model) (1996-1998)、KLE 650 (2007-2014)、KLE 650 CBF-CCF-CDF-CEF Versys-Non ABS (2011-2014)、KLV 1000 (2004-2005)、VN 1500 (2000-2003)、VN 1500 G1-G2 Classic Tourer (1998-1999)、VN 1500 N1-N2-N3 Classic Fi (2000-2004)、VN 1500 P1-P2 Mean Streak (2002-2004)、VN 1500-R1-R2-R3 Drifter (1999-2004)、VN 1600 (2003-2008)、VN 1600 B1 Mean Streak (2004-2004)、VN 1700 (2009-2017)、VN 1700 C9F Classic Tourer (2009-2009)、VN 1700 E9F Classic (2009-2009)、VN 2000 (2004-2007)、VN 2000 H8F-H9F Classic (2008-2009)、VN 800 (1999-2004)、VN 900 (2007-2016)、VN 900 A6F Classic (2006-2006)、W 650 (1999-2005)、Z 750 (2004-2006)、Z 750 S (2005-2007)、ZR 1100 (1996-2002)、ZR 250 (2002-2002)、ZR 750 D1 Zephyr (1996-1998)、ZR-7 (1999-2004)、ZR-7S (2001-2004)、ZRX 400 (1996-1996)SUZUKI、C 800 C Intruder (2007-2013)、C 800 Intruder (2005-2015)、DL 1000 K2 (2002-2010)、DL 650 (2004-2018)、DL 650 AL1XP V-Strom Xpedition (2011-2011)、GS 500 (1996-2008)、GSF 600 (2000-2004)、GSF 650 (2005-2006)、GSR 750 (2011-2016)、GSX 250 (2002-2005)、GSX 600 (1998-2004)、GSX 750 (1998-2006)、M 1500 VZ 1500 K9-L0 (M 1500 Intruder) (2009-2013)、M 800 (2005-2013)、M 800 Z (2009-2010)、M 800-T (2014-2015)、RV 125 (2002-2018)、RV 200 (2002-2018)、SFV 650 (2009-2015)、SV 400 (1999-2005)、SV 400 N (1998-1998)、SV 650 (1999-2018)、SV 650 X AL8 (ABS) (2018-2018)、VL 1500 (2002-2009)、VL 800 (2001-2005)、VZ 800 (1997-2003)、XF 650 (1997-2002)WK BIKES、650 TR (Touring) (2013-2015)、650i (Naked) (2013-2015)
注文コード43845578
品番FA231
参考基準価格(税別)オープン
販売価格(税込)
¥7,258
販売価格(税別)