付属品ナイロン3号-150m糸付
仕様ベアリング数BB/ローラー:3/1
ストローク(mm)14.5
径(Φmm)スプール:45
ハンドル長さ(mm)55
自重(g)250
ギア比5
糸巻き量(号-m)ナイロン:2.5-180、 3-150、 4-100、フロロ:2.5-160、 3-130、 4-100、PE:1-400、 1.5-270、 2-180
最大巻上長(cm/ハンドル1回転)71
糸巻量(mm-m)ナイロン:0.25-210、 0.30-130、 0.35-100
ドラグ力(Kg)実用:3.5、最大:8.5