仕様1N.O.+1N..入力タイプの他社製品と接続可/S1-301と接続不可
質量(g)送信ユニット:190、受信ユニット:370
タイプ4/Low
外形寸法(mm)送信ユニット:92×29×18、受信ユニット:92×29×24
保護構造IP69K
出力N.O.接点×1N..接点×1(48V/2(誘導負荷)、D30V/2(抵抗負荷)、D5V/10in.)
適合規格ISO13849-1、ISO14119、IE60204-1、IE61508-1、IE61508-2、IE62061、IE60947-5-3、UL60947-1、UL60947-5-2、S22.2No.60947-1、S22.2No.60947-5-2、E、RoHS
電源電圧D24V(-15%/+10%)
消費電流(mA)60
材質(ハウジング)SUS316L相当(ステンレス鋳鋼SS16)
使用環境温度(℃)-25-+60
内蔵ヒューズ2
補助出力N..×1(NPNオープンコレクタ出力)、D24V200×.
感知距離(mm)12(定格)、スイッチON(保証値):10、スイッチOFF(保証値):15、ヒステリシス:2
パフォーマンスレベル単体使用(1台):PLd(安全カテゴリ3)、SIL2、/、1N.O.+1N..入力リレーユニットと併用(1台):安全レベルはシステム全体の評価による
MTTF(時間)>100年