電源(V)100(50-60Hz)
適合バッテリーボッシュプロ用14.4V、18Vリチウムイオンバッテリー
長さ(mm)110
幅(mm)80
高さ(mm)180
用途ボッシュプロ用14.4V及び18Vリチウムイオンバッテリーの充電。
トラスコ品番855-1467
質量(kg)0.7
質量(g)0.65
使用温度範囲(℃)0〜+40
消費電力(W)190
充電電圧(V)14.4〜18
充電電流(A)8.0
充電時間(分)18V2.0Ahバッテリー約15(空→80%ターボ充電)/約30(空→フル充電)、18V5.0Ahバッテリー約30(空→80%ターボ充電)/約45(空→フル充電)、ProCORE18V8.0Ahバッテリー約68(空→80%ターボ充電)/約79(空→フル充電)