ソニーIMX462搭載カメラ+高輝度タッチパネル:前後カメラに高輝度撮影対応のIMX462センサー内蔵かつ爆光のデジタルインナーミラー、直射日光下でも、映像が見えにくいといったストレスから解放され、安全な運転をサポートします。
高速フレーム撮影+最大60FPS対応:ソニーIMX462センサーを採用、最大60fpsでの撮影が可能であります。60fpsのカメラは、1秒間に60フレームの画像を記録します。これにより、映像が非常に滑らかになり、動きの速い対象物も鮮明に捉えることができます。
暗視機能(*STARVIS)超進化:IMX462センサーはソニーのSTARVIS技術を採用しており、わずかな光でも高感度で撮影できる能力を持っています。これにより、街灯のない環境でも鮮明な画像を捉えることが可能です。さらにダックスモークでも夜に見えます!
HDR&WDR機能搭載+8層ガラスレンズ採用:逆光やトンネル出入り口などの厳しい光条件下でも、鮮明でクリアな映像を確保します。明るい部分と暗い部分が同時に存在するシーンでも、バランスの取れた映像を提供できます。
前後カメラ分離型+広視野角撮影:フロント170°リア140°撮影角度と前後カメラ分離式のデザインにより、車両の周囲を広範囲にカバーし、前方の交通状況はもちろん、後方からの接近車両も余裕を持って記録できます。
20段階ズーム機能:リアカメラ映像は20倍表示範囲拡大可能で、後方の障害物を確認できこなして後方車の距離さを掴みやすくなります。
10段階の感度調整が可能な3軸Gセンサー:衝撃検知の感度を10段階で調整可能です。路面状況や走行環境に応じて、最適な感度を選択でき、重要な瞬間は確実に記録します。さらに、Gセンサーが6つの方向(前後・左右・上下)からの衝撃を検知。あらゆる角度からの衝撃に対応し、事故や異常事態を正確に記録します。
12ヶ月保証期間:ご購入後、充実の30日間返品返金・交換する可能です。それと、お買い上げ日より12ヶ月保証期間付きますので、交換または修理を対応する可能です。