セット内容セラミック加工マルチポット16cm、ふっ素加工フライパン24cm、マルチポット16cm用PC蓋、クックウェア専用ハンドル
種別4点セット
材質フライパン:表面加工/内面:ふっ素樹脂塗膜加工、外面:焼付け塗装、本体:アルミニウム合金、はり底:ステンレス鋼(クロム16%)、マルチポット:表面加工/内面:セラミック塗膜加工、外面:焼付け塗装、本体:アルミニウム合金、はり底:ステンレス鋼(クロム16%)、マルチポット用PC蓋:ポリエチレン、ハンドル樹脂部:フェノール樹脂、レバー:ナイロン、ロック解除ボタン:ABS樹脂、パッキン:シリコーンゴム、金属部:ステンレス鋼
質量(g)マルチポット16cm:302g、フライパン24cm:432g、PC蓋16cm:49g、ハンドル:184g
容量(L)マルチポット:1.5
外径×高さH(Φmm×mm)マルチポット16cm:175×80、フライパン24cm:250×55、PC蓋16cm:175×25
寸法(全長L×高さH×幅W)(mm)ハンドル:190×55×45