曜日別特売
PRT-15109 Qwiic Cable - Grove Adapter 100mm SPARKFUN 64297654

PRT-15109 Qwiic Cable - Grove Adapter 100mm SPARKFUN 64297654
PRT-15109 Qwiic Cable - Grove Adapter 100mm SPARKFUN 64297654
PRT-15109 Qwiic Cable - Grove Adapter 100mm SPARKFUN 64297654

Qwiic Cable - Grove Adapter 100mm

商品レビューを投稿する
返品不可
内容量1個注文コード64297654品番PRT-15109
大変申し訳ございませんが、只今品切れしております。
2026年6月上旬より順次出荷を予定しております。
参考基準価格(税別)¥710販売価格(税込)¥780
販売価格(税別)
709

Description
With the SparkFun Qwiic Connect System expanding every day, we want to make sure it becomes as accessible as possible but we understand there are other systems that can compliment it out there. The Qwiic to Grove Adapter Cable allows interoperability between the SparkFun Qwiic Connect System and the I2C based Grove boards from Seeed Studio. Now you can plug Seeed Studio boards you may have onto the Qwiic bus or you can use this cable to introduce Qwiic sensors, inputs, and outputs into your Grove system.
Note:The Grove system has a variety of different signal systems that use the same connector. This cable
only
works with the I2C variety.
The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Features
Length:100mm

アズワン品番67-0425-61
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする