The Siemens Socket Outlet works with an operating current ranges from 10 A to 16 A and operating voltage of 250 VThis socket outlet comes with Aluminium finishing or colour.IP20 international protection rating Thermoplastic