仕様DH(mm):185 l(mm):36 Smax(mm):31 t(mm):4 センタメンバ穴径(mm):226 ブシュ外径(mm):226 ブシュ外径公差:0.58333333333 ブシュ型式:TL20B23.5 ブシュ長さ(mm):23.5 皿ばね型式:TL500S 設定トルク範囲(N・m):2450〜4900 調整ボルト:M32×1.5 摩擦板型式:TL20A
質量(kg)117
寸法L(mm)175
最大軸穴径(mm)130
下穴径(Φmm)50
寸法D(mm)508
寸法C(mm)36
寸法T1(mm)15
寸法T2(mm)18