仕様DH(mm):145 l(mm):31 Smax(mm):29 t(mm):4 センタメンバ穴径(mm):183 ブシュ外径(mm):183 ブシュ外径公差:0.58333333333 ブシュ型式:TL14B15.5 ブシュ長さ(mm):15.5 皿ばね型式:TL350S 設定トルク範囲(N・m):1960〜3920 調整ボルト:M26×1.5 摩擦板型式:TL14A
質量(kg)52
寸法L(mm)150
最大軸穴径(mm)100
下穴径(Φmm)40
寸法D(mm)356
寸法C(mm)27
寸法T1(mm)13
寸法T2(mm)13