H(mm)82
質量(kg)5.4
軸穴径(mm)50
寸法L(mm)20
寸法A(mm)110
PM6
寸法F(mm)178
寸法S(mm)50
寸法D(mm)85
寸法E(mm)5
寸法B(mm)100
寸法C(mm)3
寸法W(mm)14
寸法M(mm)12
寸法I(mm)133
寸法J(mm)14
寸法G(mm)69.9
寸法K(mm)114
寸法Q(mm)105
仕様GD2(kgf・m2):16.1×10^-2 l1(mm):7 l2(mm):14 U(mm):53.8 X(mm):6 Y:M10 Z(mm):19 慣性モーメント(kg・m2):4.03×10^-2 最高回転速度(r/min):200 設定トルク範囲(N・m):68〜225