H(mm)60
質量(kg)2.5
軸穴径(mm)30
寸法L(mm)14
寸法A(mm)89
PM5
寸法F(mm)133
寸法S(mm)30
寸法D(mm)68
寸法E(mm)5
寸法B(mm)81
寸法C(mm)3
寸法W(mm)8
寸法M(mm)12
寸法I(mm)86
寸法J(mm)7
寸法G(mm)47.6
寸法K(mm)73
寸法Q(mm)76
仕様GD2(kgf・m2):3.75×10^-2 l1(mm):6 l2(mm):12 U(mm):33.3 X(mm):6 Y:M6 Z(mm):13 慣性モーメント(kg・m2):0.938×10^-2 最高回転速度(r/min):300 設定トルク範囲(N・m):20〜69