H(mm)30
質量(kg)0.6
軸穴径(mm)14
寸法L(mm)8
寸法A(mm)60
PM4
寸法F(mm)80
寸法S(mm)14
寸法D(mm)48
寸法E(mm)3
寸法B(mm)57
寸法C(mm)2
寸法W(mm)5
寸法M(mm)5
寸法I(mm)50
寸法J(mm)3
寸法G(mm)22
寸法K(mm)40
寸法Q(mm)40
仕様GD2(kgf・m2):0.17×10^-2 l1(mm):4 l2(mm):6 U(mm):16.3 X(mm):4 Y:M4 Z(mm):8 慣性モーメント(kg・m2):0.0425×10^-2 最高回転速度(r/min):600 設定トルク範囲(N・m):1.5〜3.7