H(mm)74
質量(kg)1.67
LM40×1.5
最大軸穴径(mm)25
下穴径(Φmm)8.5
寸法A(mm)64
寸法S(mm)10
寸法D(mm)10
寸法E(mm)13.4
寸法B(mm)35
KM40×1.5
寸法P(mm)6
寸法M(mm)70
寸法N(mm)73
寸法O(mm)86
寸法I(mm)60
寸法G(mm)86
寸法R(mm)5
QM5-8
仕様GD2(kgf・m2):0.535×10^-2 minポイント位置F(mm):0.7 トリップ時移動量C(mm):1.6 ばねの色:レッド×6 慣性モーメント(kg・m2):0.134×10^-2 最高回転速度(r/min):1100 設定トルク範囲(N・m):25〜68