デジタル酸素濃度計エスコ8日以内出荷
燃焼管理用排ガス中のO2濃度が測定できます0~25vol%の酸素を測定し、ブザーとランプで警報をお知らせ。Bluetooth搭載。スマホ・タブレットの専用アプリにて、リアルタイムでの濃度表示やトレンドグラフの表示が可能。また、ガス警報時に作業員の位置情報などを知らせる自動送信メールの設定が可能。カラーのデジタルバーグラフと数字でガス濃度を見やすく表示。トレンドグラフ表示にも切替可能。データロギング機能搭載で、専用アプリでの読み出しや、ログデータ収集ソフトウェア(別売)を使ってPCへの読み出しなどが可能。防水・防塵構造(保護等級IP67相当)本質安全防爆構造(ExiadaIICT4Ga)※センサ部は耐圧防爆構造。
仕様●型番:XP-3380Ⅱ-E●対象ガス:酸素●サイズ:91(W)×44(D)×164(H)mm●重量:約460g●検知範囲:0~25.0vol%●分解能:0.1vol%●指示精度:±0.3vol%(JIST8201に準拠)●警報設定値:18.0vol%●採取方式:自動吸引式●電源:単3アルカリ電池または、単3ニッケル水素電池×4本(付属)●連続使用時間:約100時間●検知原理:ガルバニ電池式●使用温湿度範囲:-20~50℃95%RH以下(但し、結露や急激な温湿度の変化がなきこと)●使用圧力範囲:大気圧(800~1100hPa)●防爆構造:本質安全防爆構造アルカリ乾電池仕様:ExiaIICT4Gaニッケル水素充電池仕様:ExiaIICT3Ga●保護等級:IP67相当●主な機能:自己診断(センサ異常)、ゼロ調整、電池残量表示、照明ランプ機能、ピークホールド機能、LCDバックライト、ガス警報時のブザー停止、時刻、警報テスト、ブザー音量設定、ブザー消音、データロギング●付属品:1mガス導入管または1mガス導入管(溶剤仕様)、ショルダーベルト、ドレンフィルタ、フィルタエレメント、アルカリ乾電池(もしくはニッケル水素充電池)、液晶保護フィルム●注意:付属電池はテスト電池ですので新しい電池をご購入下さい。●用途:タンク内、マンホール内、トンネル等地下工事現場での作業前の安全確認および作業員の安全確保に。