カテゴリ
- バイク用オイル・ケミカル・洗車(18)
- 自動車用オイル・ケミカル(1)
絞り込み
ブランド
- LIQUI MOLY
- モノタロウ(18)
- BIGM(丸山製作所)(283)
- JUKI(179)
- MOTOREX(モトレックス)(21)
- RS PRO(35)
- Sakae Fuji(栄製機)(46)
- TOTO(22)
- YOKOHAMA(横浜ゴム)(22)
- エスコ(52)
- カストロール(37)
- サカエ(142)
- シーケー金属(19)
- ジャノメ (蛇の目)(27)
- スイセイ(67)
- スバル(20)
- スリーナイン島野(20)
- ナベヤ(54)
- ニッポー(日邦ミシン)(52)
- ホンダ(121)
- ブランドをもっと見る
「sae」の検索結果

ハイポイドギアオイル GL5 LS SAE 85W90
LIQUI MOLY¥4,798税込¥5,2781本(1L)当日出荷ミネラルベースのハイポイドギアオイル。過酷な動作条件下や大きな温度変動の元でも安定した油膜を保持し、シフトの正常な作動を実現します。LSD付き、無しに関わらず、高負荷のアクスルドライブにご使用いただけます。車両メーカーやミッションメーカーからLS添加剤を含むオイルが指定されている車両に最適です。用途マニュアルトランスミッションオイル適合規格【主な適合油種(LIQUI MOLYレコメンド)】VOLVO : AXLES/LSD / 97311 , GM : B40 1010 , DAF , ZF : TE-ML 05C / TE-ML 21C【主な適合油種(車両メーカーアプルーバル取得)】MIL : MIL-L 2105D危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPIGL5SAE85W90ベースオイル鉱物油危険物の性状非水溶性
Motorbike HD Classic SAE 50 Street
LIQUI MOLY¥3,198税込¥3,5181本(1L)6日以内出荷ハーレーを中心とした旧車専用設計。旧車特有の”オイル減り”を制御するシングルグレードオイル。ハーレーや旧車に最適なシングルグレードオイル。耐摩耗性、耐腐食性、せん断安定性に優れたオイル。旧車にありがちなオイル減りやノイズの発生を抑え、高い油膜性能で保護します。一般市販されている他のオイルとの混合も可能。【性能】。オイル減りを制御するシングルグレード用途ハーレーや旧車に対応分類ミネラル危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISGSAE50危険物の性状非水溶性
Motorbike 4T Synth 10W-60 Street Race
LIQUI MOLY¥4,198税込¥4,6181本(1L)5日以内出荷世界中のレースシーンで認められたシンセティックオイル。あらゆる環境下において、最高のエンジンパフォーマンスと最高の保護性能を発揮します。また熱に強く、潤滑性、清浄性に優れ、摩擦抵抗と金属摩耗を抑制し、クラッチ操作、シフトフィーリングをベストな状態で長期間維持します。レース、スポーツ走行、ツーリング、街乗りなど、あらゆる状況下にお勧めです。空冷・水冷を問わず、すべての4サイクルエンジンに使用できます。乾式・湿式の両クラッチ共に使用可能。また触媒付車両にも最適です。【性能】。高回転・高出力なエンジンに最適用途街乗り~レースまで幅広く対応分類フル・シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE10W-60JASO規格MA2危険物の性状非水溶性
Motorbike 4T 20W-50 Street
LIQUI MOLY¥3,198税込¥3,5181本(1L)7日以内出荷厳選された鉱物油から作られたヘビーデューティー(高耐久性)高精製ミネラルオイル。高い潤滑性能と油膜性能で金属摩耗を防ぎ、エンジンノイズを抑制し、より快適なクラッチ操作やシフトフィーリングを長期間維持させます。ツーリング、街乗りなど、旧車からスポーツバイクまで、特にハーレーやアメリカン、BMWなどのトルクフィーリングを重視するバイクにお勧めです。【性能】。高耐久・高精製ミネラルオイル用途ハーレーや旧車に対応分類ミネラル危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE20W-50JASO規格MA2危険物の性状非水溶性
Motorbike Gear Oil 80W-90
LIQUI MOLY¥3,498税込¥3,8481本(1L)7日以内出荷厳選されたベースオイルにあらゆる状況に対応できる添加剤を加えた高性能・高耐久性ギアオイル。API:GL4に基づくバイクエンジンに使用可能。(API規格GL-4とは、過酷な条件で使用されるトランスミッション・ステアリングギア・ディファレンシャルギア、 高速低トルク、低速高トルクに対応)。高性能・高耐久性用途高負荷のかかるスポーツバイクに対応分類ミネラル危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPIGL4SAE80W-90危険物の性状非水溶性
Motorbike 4T 10W40 Street
LIQUI MOLY(1件のレビュー)¥3,198税込¥3,5181本(1L)8日以内出荷エンジン性能を最大限に発揮させる、コストパフォーマンスに優れたシンセティックオイル。スポーツ走行から街乗りまで、エンジン性能を最大限に発揮させる、コストパフォーマンスに優れた高性能シンセティックオイル。潤滑性、保護性能、清浄性に優れ、摩擦抵抗と金属摩耗を抑制し、エンジン本来のパフォーマンスを最大限に引き出しながら、クラッチ操作、シフトフィーリングをベストな状態で長期間維持します。スポーツ走行、ツーリング、街乗りなどにお勧めです。空冷・水冷を問わず、すべての4サイクルエンジンに使用できます。乾式・湿式の両クラッチ共に使用可能。また触媒付車両にも最適です。【性能】。あらゆる状況に対応したマルチオイル用途街乗り~スポーツ走行へ対応分類シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE10W-40JASO規格MA2危険物の性状非水溶性
Motorbike Gear Oil 10W-30
LIQUI MOLY¥2,998税込¥3,2981本(1L)8日以内出荷厳選されたベースオイルにあらゆる状況に対応できる添加剤を加えた高性能・高耐久性ギアオイル。ミッションオイルや、ドライブオイルとして幅広く使用可能です。レース車両~スクーターなど、あらゆる車両にお勧めです。高性能・高耐久性用途スクーター~レース車両に対応分類ミネラル危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPIGL4SAE10W-30危険物の性状非水溶性
Motorbike Fork Oil 15W Heavy
LIQUI MOLY¥2,898税込¥3,1881本(500mL)8日以内出荷フォークとショックアブソーバー用に開発されたフルシンセティックオイル。専用開発された独自の高性能添加剤の配合により、油温や環境に左右されない快適なハンドリングと、安定したダンピング性能を長期間維持します。摩擦抵抗を極限まで減らし、耐摩耗性、耐腐食性、消泡性、流動性に優れた、オイルシール等への攻撃性も抑えたオイルです。硬さの違うオイルを混合することにより粘度調整も可能。動粘度40℃:43.9mm2/S 100℃:8.0mm2/S用途フロントフォーク用全合成油分類フル・シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量500mLSAE15W危険物の性状非水溶性
Motorbike 4T 10W40 Offroad
LIQUI MOLY¥3,198税込¥3,5181本(1L)8日以内出荷オフロードを始めとするあらゆるシーンで、エンジン性能を最大限に発揮させる、コストパフォーマンスに優れたシンセティックオイル。潤滑性、保護性能、清浄性に優れ、摩擦抵抗と金属摩耗を抑制し、エンジン本来のパフォーマンスを最大限に引き出しながら、クラッチ操作、シフトフィーリングをベストな状態で長期間維持します。オフロードでありがちな土埃などの侵入から保護する専用設計。林道走行、ツーリング、街乗りなどにお勧めです。空冷・水冷を問わず、すべての4サイクルエンジンに使用できます。乾式・湿式の両クラッチ共に使用可能。また触媒付車両にも最適です。【性能】。高負荷なオフロード走行専用設計用途街乗り~オフロード走行に対応分類シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE10W-40JASO規格MA2危険物の性状非水溶性
Motorbike 4T Synth 10W50 Offroad Race
LIQUI MOLY¥4,198税込¥4,6181本(1L)8日以内出荷世界中のレースシーンで認められたオフロード専用設計・フル・シンセティックオイル。あらゆる環境下において最高のエンジンパフォーマンスと最高の保護性能を発揮します。また熱に強く、潤滑性、清浄性に優れ、摩擦抵抗と金属摩耗を抑制し、クラッチ操作、シフトフィーリングをベストな状態で長期間維持します。オフロードの極端な負荷や、土埃などの侵入から保護する専用設計。オフロードレースはもちろん、林道走行、ツーリング、街乗りなどにお勧めです。空冷・水冷を問わず、すべての4サイクルエンジンに使用できます。乾式・湿式の両クラッチ共に使用可能。また触媒付車両にも最適です。【性能】。高負荷なオフロード走行専用設計用途街乗り~レースまで幅広く対応分類フル・シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE10W50JASO規格MA2危険物の性状非水溶性
Motorbike 4T Synth 5W40 Street Race
LIQUI MOLY¥4,198税込¥4,6181本(1L)9日以内出荷世界中のレースシーンで認められたシンセティックオイル。摩擦抵抗を極限まで抑えた潤滑性能と強靭な被膜形成によりエンジンを保護。さらに熱に強く、突出したクリーニング性能(カーボンやスラッジ等の除去)により、エンジン性能とクラッチ操作、シフトフィーリングをベストな状態で長期間維持させます。熱に非常に強く、レースはもちろん、スポーツ走行、ツーリング、街乗りなど、あらゆる状況下においてオートバイ本来の性能を最大限発揮させる、ベストパフォーマンスオイルです。【性能】。世界中のレースシーンで認められた最高の保護性能用途街乗り~レースまで幅広く対応分類フル・シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE5W-40JASO規格MA2危険物の性状非水溶性
Motorbike 4T 10W30 Street
LIQUI MOLY¥3,198税込¥3,5181本(1L)欠品中エンジン性能を最大限に発揮させる、コストパフォーマンスに優れたシンセティックオイル。スポーツ走行から街乗りまで、燃費を向上させる、コストパフォーマンスに優れた高性能シンセティックオイル。潤滑性、保護性能、清浄性に優れ、摩擦抵抗と金属摩耗を抑制し、エンジン本来のパフォーマンスを最大限に引き出しながら、クラッチ操作、シフトフィーリングをベストな状態で長期間維持します。燃費の気になる方はもちろん、スポーツ走行、ツーリング、街乗りなどにお勧めです。空冷・水冷を問わず、すべての4サイクルエンジンに使用できます。乾式・湿式の両クラッチ共に使用可能。また触媒付車両にも最適です。【性能】。省燃費性能に優れたスタンダードオイル用途街乗り~スポーツ走行へ対応分類シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE10W-30JASO規格MA2危険物の性状非水溶性
Motorbike Molygen 4T 10W40 Scooter
LIQUI MOLY¥4,198税込¥4,6181本(1L)欠品中エンジンを守る!寿命を延ばす!パフォーマンスを引き出す!。”Molygen”シリーズは、一年中使用できる高性能・低摩擦のエンジンオイルです。従来にない基油と高度な添加剤技術、および特殊な”Molygen”添加剤の組み合わせにより、 モーターオイルは低粘度で高いせん断安定性を確保し、堆積物の形成を確実に防止します。さらにエンジンの摩擦損失を大幅に低減し、摩耗から最適に保護します。その結果、燃料が節約され、エンジンの耐用年数が延びます。【性能】。エンジン寿命を延ばす高い保護性能用途街乗り~レースまで幅広く対応分類シンセティックベースの高性能オイル危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISN PLUSSAE10W-40JASO規格MB危険物の性状非水溶性
Motorbike 4T Synth 10W50 Street Race
LIQUI MOLY¥4,198税込¥4,6181本(1L)9日以内出荷世界中のレースシーンで認められたシンセティックオイル。あらゆる環境下において、最高のエンジンパフォーマンスと最高の保護性能を発揮します。また熱に強く、潤滑性、清浄性に優れ、摩擦抵抗と金属摩耗を抑制し、クラッチ操作、シフトフィーリングをベストな状態で長期間維持します。レース、スポーツ走行、ツーリング、街乗りなど、あらゆる状況下にお勧めです。空冷・水冷を問わず、すべての4サイクルエンジンに使用できます。乾式・湿式の両クラッチ共に使用可能。また触媒付車両にも最適です。【性能】。高耐熱性能と高レスポンスを両立用途街乗り~レースまで幅広く対応分類フル・シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE10W-50JASO規格MA2危険物の性状非水溶性
Motorbike 4T Synyh 10W40 Street Race
LIQUI MOLY¥4,198税込¥4,6181本(1L)9日以内出荷世界中のレースシーンで認められたシンセティックオイル。摩擦抵抗を極限まで抑えた潤滑性能と強靭な被膜形成によりエンジンを保護。さらに熱に強く、突出したクリーニング性能(カーボンやスラッジ等の除去)により、エンジン性能とクラッチ操作、シフトフィーリングをベストな状態で長期間維持させます。熱に非常に強く、レースはもちろん、スポーツ走行、ツーリング、街乗りなど、あらゆる状況下においてオートバイ本来の性能を最大限発揮させる、ベストパフォーマンスオイルです。【性能】。高レスポンスなマルチグレード用途街乗り~レースまで幅広く対応分類フル・シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE10W-40JASO規格MA2危険物の性状非水溶性
Motorbike HD Synth 20W-50 Street
LIQUI MOLY¥4,198税込¥4,6181本(1L)9日以内出荷水冷、空冷を語わず、ハーレーやVツインなどのビッグバイク向けに開発されたフル・シンセティックオイル。厳選されたベースオイルと高品質添加剤により、あらゆるコンディションにおいて、高い潤滑性能とクリーニング性能を発揮します。乾式・湿式の両クラッチ共に使用可能。【性能】。ビッグトルクのバイク向けの全合成油用途ハーレーやビックツインに対応分類シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE20W-50JASO規格MA2危険物の性状非水溶性
Motorbike Fork Oil 5W Light
LIQUI MOLY¥2,898税込¥3,1881本(500mL)9日以内出荷フォークとショックアブソーバー用に開発されたフルシンセティックオイル。専用開発された独自の高性能添加剤の配合により、油温や環境に左右されない快適なハンドリングと、安定したダンピング性能を長期間維持します。摩擦抵抗を極限まで減らし、耐摩耗性、耐腐食性、消泡性、流動性に優れた、オイルシール等への攻撃性も抑えたオイルです。硬さの違うオイルを混合することにより粘度調整も可能。動粘度40℃:17.2mm2/S 100℃:4.1mm2/S用途フロントフォーク用全合成油分類フル・シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量500mLSAE5W危険物の性状非水溶性
Motorbike Fork Oil 10W Mediun
LIQUI MOLY¥2,898税込¥3,1881本(500mL)9日以内出荷フォークとショックアブソーバー用に開発されたフルシンセティックオイル。専用開発された独自の高性能添加剤の配合により、油温や環境に左右されない快適なハンドリングと、安定したダンピング性能を長期間維持します。摩擦抵抗を極限まで減らし、耐摩耗性、耐腐食性、消泡性、流動性に優れた、オイルシール等への攻撃性も抑えたオイルです。硬さの違うオイルを混合することにより粘度調整も可能。動粘度40℃:29.6mm2/S 100℃:5.7mm2/S用途フロントフォーク用全合成油分類フル・シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量500mLSAE10W危険物の性状非水溶性
Motorbike 4T 15W50 Street
LIQUI MOLY¥3,198税込¥3,5181本(1L)15日以内出荷エンジン性能を最大限に発揮させる、コストパフォーマンスに優れたシンセティックオイル。潤滑性能と保護性能に優れ、エンジン本来のパワーを引き出しながら、突出したクリーニング性能(カーボンやスラッジ等の除去)により、エンジン性能とクラッチ操作、シフトフィーリーリングをベストな状態で長期間維持させます。スポーツ走行、ツーリング、街乗りなどにお勧めです。【性能】。空冷油冷エンジンに対応した耐熱性用途街乗り~スポーツ走行へ対応分類シンセティック危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLAPISPSAE10W-30JASO規格MA2危険物の性状非水溶性