仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro LED ライトブロックですRS Pro のアンバー LED ライトブロックは定格電圧 12 V ac/dc 、動作周波数 50 / 60 Hz です。このクリップ取り付け LED ライトブロックは、取り付けが非常に簡単です。特長と利点 クリップの取り付けが簡単 サイドビュー SMD LED テクノロジ 動作温度範囲: -25 ° C ~ 65 ° C Terminal Torque : 0.8Nm 保管温度範囲: -30 ° C ~ 70 ° C 燃焼時間は 0.1 万時間です用途 RS Pro モジュラプラスチック押しボタンシリーズ(パイロットライト及び照光式押ボタン)認定 IP20等級
RS Pro LED ライトブロックですRS Pro の赤色 LED ライトブロックは、定格電圧が 12 V ac/dc 、動作周波数が 50 / 60 Hz です。このクリップ取り付け LED ライトブロックは、取り付けが非常に簡単です。特長と利点 クリップの取り付けが簡単 サイドビュー SMD LED テクノロジ 動作温度範囲: -25 ° C ~ 65 ° C Terminal Torque : 0.8Nm 保管温度範囲: -30 ° C ~ 70 ° C 燃焼時間は 0.1 万時間です用途 RS Pro モジュラプラスチック押しボタンシリーズ(パイロットライト及び照光式押ボタン)認定 IP20等級
RS PRO mm LEDインジケータ. RS PROがお届けする各種のLEDインジケータは、コンパクトで堅牢な高品質構造で、はんだタブ終端を備えています。取り付けが比較的簡単なため、さまざまな用途に使用できます。3色オプションも用意されているので、無限の可能性を秘めています。信号、警告、表示などの用途に応じて選択できます。すべてのモデルが高い信頼性と優れた品質を備えています。特長. mmカラー拡散エポキシレンズ 様々な電圧オプション 色オプション 低消費電力 埋込型光沢クロムベゼル. 色 LED とは?. 色インジケータには、2つの異なる色の LED が搭載されています。標準では、2つのLEDが対称的に発光し、2つのLEDが組み合わせで光を出力します。この機能を理解するには、絵の具を混ぜるのと似ています。例えば、赤と緑を混ぜると黄色になり、2つのLEDが赤と緑の場合に、インジケーターの発光は明るい黄色になります。インジケータの用途. インジケータの用途はユーザー次第です。プリント基板への固定、押しボタンやスイッチへの取り付けが可能です。このタイプのインジケータは、主に回路基板と電子機器の設計に使用されています。これは、車の回転信号など、他のタイプのインジケータと比べて、サイズが比較的小さいためです。LED を選択する理由. 長寿命と低消費電力がLEDの主な特長ですが、他にも次のようなさまざまな理由が考えられます。 温度 LED は、白熱灯やネオンライトと比べて、発熱がはるかに低くなっています。 方向性 LEDは一方向の電流に対してのみ発光するため、反射板などの追加部品の必要性が減ります。ただし、LEDインジケーターを回路基板の信号として使用する場合は該当しません。これらの LED インジケータには、適切な固定具が付属していますか?. LED インジケータには、固定用のナット、ワッシャー、ガスケットが付属しています。すばやく簡単に取り付けられます。
仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応