TOSPACK4日以内出荷
工業から食品まで業界実績No.1、厚みのある包装に適したダブルシールの真空包装機です。液晶カラータッチパネル搭載により、プログラムが多彩です(ナノイーX搭載機)。ワークに合わせて幅広い種類の袋が使用できます。センサー制御で真空度を調整できます。12個のコース設定が可能です。SDカードスロット搭載により、約30項目のパックデータが抜き出せます。2つの大型窓からパック作業を確認できます。オイル式ポンプのため、高真空・連続使用可能です。固体・液体・粉末等様々なパックが可能です。ガス封入装置はオプション対応です。
用途工業製品の防塵・防湿・防錆に。圧縮することで物流コストの削減に。研究開発から厨房まで幅広いパック作業に。厚みのある品物のパックに。食材の酸化防止・腐敗防止・乾燥防止に。食材の廃棄ロス軽減に。安全な状態で調理品を管理・流通に。短時間で味付け、真空調理に。仕様【真空ポンプ】1667/2000L/min(50/60Hz)寸法(mm)【シール下】600(シール間)質量(kg)325容量(L)【チャンバー】129電源AC200V3相(50/60Hz)コンセント形状3P接地・30A(ストレート)外形寸法(幅W×奥行D×高さH)(mm)【チャンバー開時】1070×1036×1532【チャンバー閉時】1070×994×980機能【ガス封入装置】オプション(※工場出荷時のみ対応)内寸(幅W×奥行D×高さH)(mm)【チャンバー】986×749×220消費電力(kW)3.6(50/60Hz)有効寸法(mm)【シール】(奥側)491、(左側)941電動機(kW)2.7/3.4(50/60Hz)カードスロットSDカード