圧縮空気水分セパレータ日本精器5日以内出荷
水分除去効率99%以上(メーカー測定値)効率的な遠心分離により水分を確実に除去。圧力降下0.007MPa以下エレメントが内蔵されていないので、圧力降下がほとんどありません。オートドレン内蔵(BIタイプ)フロート式のドレントラップを内蔵しているため、自動的にドレンを排出します。
質量(g)1110使用圧力範囲(MPa)0.2~1.5(オートドレン)管接続口径Rc 1/2処理空気量(L/min(ANR))1.9(0.7MPa時)使用流体圧縮空気流体温度(℃)5~60水分除去率(%)99~(定格流量使用時)耐圧力(MPa)2.25通常圧力降下(MPa)~0.007