スーパーハイランドP46ENEOS(旧:JXTGエネルギー)¥129,800税込¥142,780
1缶(200L)
21日以内出荷
スーパーハイランドP(Plusの略)46は、250℃以上の引火点を有し、可燃性液体類に分類される商品です。その優れた摩耗防止性能により、最近の高圧・高性能化した油圧装置で油圧ポンプやバルブの摩耗を防ぎ、装置の性能を十分に発揮させます。粘度指数が高いので、温度による粘度変化が小さく、広い温度範囲でいつも円滑な作動が得られます。その優れたさび止め性能により、油圧系統内のさびの発生を防ぎます。酸化安定性ならびに熱安定性が優れているので、長時間の使用に耐え、各種の優れた性能を持続します。非常に優れたせん断安定性を備えていますので、長時間の使用に対して粘度低下をほとんど起こしません。
用途鍛圧機械、金属加工機械、射出成形機、押出機、工作機械、建設機械、船舶甲板機械、荷役機械、鉱山機械など、低圧から高圧まで各種油圧機械すべてに使用できます。引火点(℃)260防錆力さびなし(人工海水,60℃,24h)流動点(℃)-37.5動粘度(mm2/s)48.7(40℃),7.89(100℃)危険物の類別指定可燃物危険物の品名可燃性液体類危険物の数量200L粘度指数131密度(g/cm3 at15℃)0.848色(ASTM)L0.5酸価(mgKOH/g)0銅板腐食1(100℃,3h)