絞り込み
ブランド
- SPARKFUN
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5,931)
- Panasonic(パナソニック)(3,388)
- VISHAY(2,465)
- YAGEO(1,886)
- KEMET(1,096)
- RS PRO(1,061)
- BOURNS(921)
- onsemi(849)
- ARCOL(OHMITE)(726)
- WURTH ELEKTRONIK(670)
- KOA(571)
- KINGBRIGHT(432)
- KYOCERA AVX(400)
- BROADCOM(398)
- EPCOS(377)
- MICROCHIP(339)
- MURATA(村田製作所)(338)
- ABRACON(334)
- SOURIAU(315)
- ブランドをもっと見る

LED - 3W Aluminum PCB 5 Pack、 Warm White
SPARKFUN¥3,598税込¥3,9581個33日以内出荷仕様●種別:-●色:白●電圧[V]:-●電流[A]:-●消費電力[W]:-●パッケージ:-●呼び寸法:-●光度[cd]:-●光出力:-●波長(min.)or(typ.)[nm]/色温度[K]:-●波長(max)[nm]:-●視野角[°]:-●長さor径:-●幅:-●種別:-●高さ(厚さ):-●照射方向:-●レンズ:-●電流制限:-アズワン品番68-2028-48
LED - 3W Aluminum PCB 5 Pack、 Cool White
SPARKFUN¥3,598税込¥3,9581個33日以内出荷仕様●種別:-●色:白●電圧[V]:-●電流[A]:-●消費電力[W]:-●パッケージ:-●呼び寸法:-●光度[cd]:-●光出力:-●波長(min.)or(typ.)[nm]/色温度[K]:-●波長(max)[nm]:-●視野角[°]:-●長さor径:-●幅:-●種別:-●高さ(厚さ):-●照射方向:-●レンズ:-●電流制限:-アズワン品番68-2028-49
SparkFun Qwiic LED Stick - APA102C
SPARKFUN¥3,500税込¥3,8501個33日以内出荷Description。The SparkFun Qwiic LED Stick features ten addressable APA102 LEDs, making it easy to add full color LED control using I2C. Write to individual LEDs to display a count in binary, or write to the whole strip for cool lighting effects. You can even add more LEDs to the end if you need to. We've written an Arduino library and Python package that take care of the I2C and communication to the LEDs so all you have to do is decide what color each LED should be.。The LED Stick has a default I2C address of 0x23 but can be changed with a simple command, allowing you to control up to 100 LEDs(10 Qwiic LED Sticks)on a single bus! The address can also be changed to 0x22 by closing the solder jumper on the back of the board.。This board is one of our many Qwiic compatible boards! Simply plug and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!。Warning:Using a lot of LEDs can draw a lot of current. Make sure to consider the power limits of your setup. If you expect your LED chain to draw more than 600mA of current, connect your external supply directly to VLED. Closing the jumper from VLED to VCC will add a 4.7uF decoupling capacitor.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic LED Stick Guide。Features。10x APA102C addressable LEDs driven by an ATTiny85。Default I2C Address:0x23(Adjustable to 0x22 via Jumper)。2x Qwiic Connectorsアズワン品番67-0421-83
LED - RGB Addressable、PTH、5mm Clear 5 Pack
SPARKFUN¥1,398税込¥1,5381個33日以内出荷仕様●入り数:5個入りアズワン品番67-0453-57
LED - Assorted 10 Red / 10 Yellow 20 pack
SPARKFUN¥959税込¥1,0551個33日以内出荷仕様●色:赤、黄●入り数:20個入りアズワン品番67-0453-06
Electrolytic Decoupling Capacitors - 100μF/25V
SPARKFUN¥189税込¥2081個33日以内出荷Electrolytic decoupling capacitors 100uF/25V. These capacitors are great transient/surge suppressors. Attach one between the power and ground of your project to ensure smooth power delivery. High quality radial electrolytic capacitors.アズワン品番67-0452-49
Diffused LED - Blue 10mm
SPARKFUN¥289税込¥3181個33日以内出荷仕様●色:青●電圧[V]:3.0V●電流[A]:20mA●パッケージ:砲弾型●呼び寸法:10mm●光度[cd]:100mcdアズワン品番67-0453-14
モータードライバ
SPARKFUN¥4,798税込¥5,2781個33日以内出荷Description。The TB6612FNG Motor Driver can control up to two DC motors at a constant current of 1.2A(3.2A peak). Two input signals(IN1 and IN2)can be used to control the motor in one of four function modes:CW, CCW, short-brake and stop. The two motor outputs(A and B)can be separately controlled, and the speed of each motor is controlled via a PWM input signal with a frequency up to 100kHz. The STBY pin should be pulled high to take the motor out of standby mode.。Logic supply voltage(VCC)can be in the range of 2.7--5.5VDC, while the motor supply(VM)is limited to a maximum voltage of 15VDC. The output current is rated up to 1.2A per channel(or up to 3.2A for a short, single pulse).。This little board comes with all components installed as shown. Decoupling capacitors are included on both supply lines. All pins of the TB6612FNG are broken out to two 0.1" pitch headers; the pins are arranged such that input pins are on one side and output pins are on the other.。Note:。If you are looking for the SparkFun Motor Driver with headers, it can be found here or in the。Similar Products。below.。Get Started With the Motor Driver Hookup Guide。Features。Power supply voltage:VM = 15V max, VCC = 2.7--5.5V。Output current:Iout = 1.2A(average)/ 3.2A(peak)。Standby control to save power。CW/CCW/short-brake/stop motor control modes。Built-in thermal shutdown circuit and low-voltage detecting circuit。All pins of the TB6612FNG broken out to 0.1" spaced pins。Filtering capacitors on both supply linesアズワン品番67-0395-99
Voltage Regulator - Adjustable LM1117 SMD
SPARKFUN¥469税込¥5161個33日以内出荷仕様●入力電圧:15V●出力電圧範囲[V]:2V~4V●出力電流[A]:0.8A●機能:正固定●パッケージ:SOT-223アズワン品番67-0452-64
Voltage Regulator - 12V
SPARKFUN¥749税込¥8241個33日以内出荷仕様●入力電圧:19V●出力電圧範囲[V]:12V●出力電流[A]:0.5A●機能:正固定●パッケージ:TO-220アズワン品番67-0453-52
Resistor 10K Ohm 1/6th Watt PTH - 20 pack
SPARKFUN¥289税込¥3181個33日以内出荷仕様●抵抗値:10kΩ●入数:1本入りアズワン品番67-0453-36
Resistor 1.0M Ohm 1/4 Watt PTH
SPARKFUN¥95税込¥1051個33日以内出荷仕様●抵抗値:1.0MΩ●定格電力:0.25W●入数:1本入りアズワン品番67-0453-41
Voltage Regulator - 5V
SPARKFUN¥329税込¥3621個33日以内出荷This is the basic L7805 voltage regulator、a three-terminal positive regulator with a 5V fixed output voltage. This fixed regulator provides a local regulation、internal current limiting、thermal shut-down control、and safe area protection for your proje仕様●入力電圧:35V●出力電圧範囲[V]:5.0V●出力電流[A]:2.2A●機能:正固定●パッケージ:TO-220アズワン品番67-0452-54
『電子部品(オンボード)』には他にこんなカテゴリがあります
- 機構部品(電子部品)
- 能動部品
- 受動部品