絞り込み
ブランド
- SPARKFUN
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(4,930)
- Panasonic(パナソニック)(1,488)
- onsemi(732)
- VISHAY(472)
- RS PRO(412)
- KYOCERA AVX(400)
- BOURNS(342)
- ABRACON(334)
- MICROCHIP(329)
- SOURIAU(313)
- HARWIN(307)
- STMicro(290)
- JST(日本圧着端子製造)(289)
- BULGIN(289)
- ARCOL(OHMITE)(251)
- BINDER(ビンダー)(244)
- SAMTEC(173)
- シュナイダーエレクトリック(173)
- APEM(169)
- ブランドをもっと見る
特価

モータードライバ
SPARKFUN¥4,798税込¥5,2781個33日以内出荷Description。The TB6612FNG Motor Driver can control up to two DC motors at a constant current of 1.2A(3.2A peak). Two input signals(IN1 and IN2)can be used to control the motor in one of four function modes:CW, CCW, short-brake and stop. The two motor outputs(A and B)can be separately controlled, and the speed of each motor is controlled via a PWM input signal with a frequency up to 100kHz. The STBY pin should be pulled high to take the motor out of standby mode.。Logic supply voltage(VCC)can be in the range of 2.7--5.5VDC, while the motor supply(VM)is limited to a maximum voltage of 15VDC. The output current is rated up to 1.2A per channel(or up to 3.2A for a short, single pulse).。This little board comes with all components installed as shown. Decoupling capacitors are included on both supply lines. All pins of the TB6612FNG are broken out to two 0.1" pitch headers; the pins are arranged such that input pins are on one side and output pins are on the other.。Note:。If you are looking for the SparkFun Motor Driver with headers, it can be found here or in the。Similar Products。below.。Get Started With the Motor Driver Hookup Guide。Features。Power supply voltage:VM = 15V max, VCC = 2.7--5.5V。Output current:Iout = 1.2A(average)/ 3.2A(peak)。Standby control to save power。CW/CCW/short-brake/stop motor control modes。Built-in thermal shutdown circuit and low-voltage detecting circuit。All pins of the TB6612FNG broken out to 0.1" spaced pins。Filtering capacitors on both supply linesアズワン品番67-0395-99
Voltage Regulator - Adjustable LM1117 SMD
SPARKFUN¥469税込¥5161個33日以内出荷仕様●入力電圧:15V●出力電圧範囲[V]:2V~4V●出力電流[A]:0.8A●機能:正固定●パッケージ:SOT-223アズワン品番67-0452-64
Voltage Regulator - 12V
SPARKFUN¥749税込¥8241個33日以内出荷仕様●入力電圧:19V●出力電圧範囲[V]:12V●出力電流[A]:0.5A●機能:正固定●パッケージ:TO-220アズワン品番67-0453-52
Voltage Regulator - 5V
SPARKFUN¥329税込¥3621個33日以内出荷This is the basic L7805 voltage regulator、a three-terminal positive regulator with a 5V fixed output voltage. This fixed regulator provides a local regulation、internal current limiting、thermal shut-down control、and safe area protection for your proje仕様●入力電圧:35V●出力電圧範囲[V]:5.0V●出力電流[A]:2.2A●機能:正固定●パッケージ:TO-220アズワン品番67-0452-54
Voltage Regulator - 3.3V
SPARKFUN¥649税込¥7141個33日以内出荷仕様●入力電圧:15V●出力電圧範囲[V]:3.3V●出力電流[A]:0.8A●機能:正固定●パッケージ:TO-220アズワン品番67-0452-56
Voltage Regulator - Adjustable
SPARKFUN¥649税込¥7141個33日以内出荷仕様●入力電圧:40V●出力電圧範囲[V]:1.2V~37V●出力電流[A]:1.5A●機能:正可変●パッケージ:TO-220アズワン品番67-0452-57
『受動部品』には他にこんなカテゴリがあります
- 抵抗
- 受動部品その他関連用品
- コンデンサ
- インダクタ(コイル)
- 光エレクトロニクス製品