フィットネスヘッドセットコンデンサーマイクロホンSHURE8日以内出荷
ワイヤーフレームヘッドセットが安定して快適なつけ心地を実現。フィットネス/エアロビクスインストラクターに最適湿度の影響を受けにくい疎水性素材を使用、湿度の高い環境でもマイクロホンを腐食から保護柔軟なグースネック設計で最適な位置調整ができ、最良の遮音効果を実現軽量かつ目立たないフォームファクタで、衝撃度の高い使用にも耐えられますShureワイヤレスボディパックシステムと互換性あり、TA4F接続マイクロホンとの直接交換が可能使いやすさと信頼あるパフォーマンスで知られるShureワイヤレスシステムとの利用が可能付属のウインドスクリーンがポップやブレス、吹かれによるノイズを排除、明瞭なサウンドを提供周波数応答の最適化により明瞭で鮮やかなボーカル再生培われたShureの精密なエンジニアリングにより、優れた音響性能と耐久性の両方を実現
質量(g)60形式【トランスデューサー】Condenser周波数(Hz)最小45電源【ファンタム電源 (VDC)】5v DC (bias)周波数(kHz)最大20感度(dBV/Pa):-50、(mV/Pa):3.16ケーブル1.1 m / 45 in音圧レベル(dB)145コネクタTQG (TA4F, 4-Pin Mini)指向性Cardioid自己雑音レベル(dB)28インピーダンス(Ω)600