仕様LED内蔵、LED交換不可、ボルト取付専用・埋込、調光器別売、L1800タイプ材質本体:アルミ型材 シルバーアルマイト/カバー:アクリル 乳白/埋込BOX:アルミ型材 シルバーアルマイト色シルバーアルマイト電圧(V)AC100/200兼用消費電力(W)68機能調色機能付(5000K~2700K)色温度(K)5000~2700埋め込み深さ(mm)225エネルギー消費効率(Lm/W)87.8光源寿命40000時間容量(VA)70(100V/200V)配光角度(°)65光色昼白色~電球色RoHS指令(10物質対応)対応演色指数(Ra)83定格光束(Lm)5800調光率(%)5~100調光の可否調色調光(PWM調光)近接限度距離(m)0.1エコロジー商品省エネ