絞り込み
ブランド
- CYNERGY3(19)
- LS ELECTRIC(旧 LS産電)(4)
- omron(オムロン)(37)
- Panasonic(パナソニック)(5)
- Pro-face(シュナイダーエレクトリック)(7)
- エスコ(51)
- シュナイダーエレクトリック(26)
- ボッシュ・レックスロス(16)
- マリンテック(8)
- 三菱電機(149)
- 亀岡電子(18)
- 安川電機(5)
- 富士電機(232)
- 富士電機機器制御(16)
- 戸上電機製作所(5)
- 日立産機システム(32)
- 東和制電工業(TOWA)(8)
- 東芝シュネデール・インバータ(21)
- 関西オートメーション(15)
- ブランドをもっと見る
エコロジープロダクト

LP4K0901BW3
シュナイダーエレクトリック¥23,980税込¥26,3781個翌々日出荷仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
LP1K0910BD3
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.225取付支持形式Plate、レール規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit保護等級IP2X補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性10百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO openingコイルBuilt-in bidirectional peak limiting diode suppressor周囲温度(℃)動作:-25~50、保存-50~80開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP1K
LC1D32P7
シュナイダーエレクトリック¥38,980税込¥42,8781個7日以内出荷仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25~400●過電圧カテゴリー:III質量(kg)0.375取付支持形式Plate、レール規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ、CSA C22.2 No 60947-4-1消費電力(W)(per pole)2 AC-3、5 AC-1、2 AC-3e接点構成3NO定格電流(A)32A(at<60℃)at<=440VAC AC-3 for power circuit/50A(at<60℃)at<=440VAC AC-1 for power circuit/32A(at<60℃)at<=440VAC AC-3e for power circuit保護等級IP20 前面 従いIEC 60529補助接点1NO+1NC絶縁抵抗(MΩ)>10 for signalling circuit許容周囲温度(℃)-40~60、60~70(ディレーティングあり)難燃性V1従い UL 94電極(P)3接続端子screw clamp terminalsモーター容量(kW)7.5 at 220~230VAC 50/60Hz(AC-3)、15 at 380~400VAC 50/60Hz(AC-3)、15 at 415~440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660~690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、7.5 at 220~230VAC 50/60Hz(AC-3e)、15 at 380~400VAC 50/60Hz(AC-3e)、15 at 415~440VAC 50/60Hz(AC-3e)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660~690VAC 50/60Hz(AC-3e)機械的耐久性15百万サイクル電気的耐久性1.65百万サイクル32A AC-3<=440V、1.4百万サイクル50A AC-1<=440V、1.65百万サイクル32A AC-3e<=440V標高(m)0~3000定格インパルス耐電圧(kV)6従いIEC 60947定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947動作時間(ms)4~19 opening、12~22 closing汚染度(使用環境)3コイルWithout built-in suppressor module保護TH従いIEC 60068-2-30モーター能力(HP)2 at 115VAC 50/60Hz for 単相 motors、5 at 230/240VAC 50/60Hz for 単相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、10 at 230/240VAC 50/60Hz for 三相 motors、20 at 460/480VAC 50/60Hz for 三相 motors、25 at 575/600VAC 50/60Hz for 三相 motors耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit動作回数(回)最大3600/h(60℃)寸法(高さ×幅×奥行)(mm)85×45×92各種認証UL、CCC、CSA、Marine、UKCA、EAC、CB Scheme製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 25~400Hz/Power circuit:<=300DC耐火等級850℃ 従いIEC 60695-2-1放熱量(W)2~3 at 50/60Hzスイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均)制御回路電圧(V)230VAC 50/60HzデバイスLC1D
LADN20
シュナイダーエレクトリック¥5,698税込¥6,2681個当日出荷仕様●製品名:TeSys Deca●製品または部品の種類:Auxiliary contact block●装置の略称:LADN●適合性の範囲:TeSys D CAD/TeSys D LC1D/TeSys F LC1F/TeSys F CR1F/TeSys Deca CAD/TeSys Deca LC1D●取付方法:Front●極接点組成:2NO●Contacts operation:Instantaneous●環境特性:Normal environment●Protective treatment:TH従いIEC 60068●運転高度:3000m規格UL 60947-5-1/CSA C22.2 No 60947-5-1/GB/T 14048.5/EN 50012周囲温度及び使用空気温度(℃)-60~80、-5~60接続端子screw clamp terminals開放熱電流(A)10(at 60℃)寸法(高さ×幅×奥行)(mm)48×26×42RoHS指令(10物質対応)対応各種認証CB/UL/CSA/CCC/EAC/UKCA定格使用電圧(V)690AC 25~400HzIP等級IP20 conforming to IEC 60529スイッチング電流(mA)最小5スイッチング電圧(V)最小17
LAD8N11
シュナイダーエレクトリック¥3,500税込¥3,8501個7日以内出荷仕様●製品名:TeSys Deca●製品または部品の種類:Auxiliary contact block●適合性の範囲:TeSys Deca LC1D09~95 AC coil・TeSys Deca LC1D115/150・TeSys Deca LC1D40A~80A AC Coil・TeSys Deca CAD AC coil・TeSys F LC1F●取付方法:Side●Contacts operation:Instantaneous●環境特性:Normal environment●Protective treatment:TH従いIEC 60068●運転高度:3000m規格UL 60947-5-1/CSA C22.2 No 60947-5-1/GB/T 14048.5/EN/IEC 60947-5-1補助接点1a1b周囲温度及び使用空気温度(℃)-60~80、-5~60接続端子screw clamp terminals開放熱電流(A)10(at 60℃)寸法(高さ×幅×奥行)(mm)76×12.5×76各種認証CB/UL/CSA/CCC/EAC/UKCA定格使用電圧(V)690AC 25~400HzIP等級IP20 conforming to IEC 60529スイッチング電流(mA)最小5スイッチング電圧(V)最小17
LA4KE1B
シュナイダーエレクトリック¥2,898税込¥3,1881個当日出荷仕様●取付位置:前●製品群:TeSys質量(kg)0.01取付方式クリップ式規格UL 60947-5-1、CSA C22.2 No 60947-5-1、EN/IEC 60947-5-1保護等級IP2X 従い IEC 60529周囲温度(℃)-50~80保護TC(亜熱帯等あらゆる地帯にて使用可能)従いIEC 60068、TC(亜熱帯等あらゆる地帯にて使用可能)従いDIN 50016寸法(高さ×幅×奥行)(mm)26×6×22各種認証UL、CSA、CE、UKCA製品分類区分Suppressor moduleピーク電圧(V)最大2Uc制御回路電圧(V)12~24DC、12~24ACデバイスLA4K
漏液センサー
東横化学¥23,980税込¥26,3781個8日以内出荷から15日以内出荷ケーブル長(m)2材質(ケース)PFA保護等級IP67相当消費電流(mA)12以下使用周囲温度(℃)-10~60(但し、結露しない事)表示LED漏液検知時:赤点灯、正常時:緑点灯材質(ケーブル)FEP(3芯シールド)出力仕様信号出力→NPNオープンコレクタ出力、1系統 正常時:ON防水仕様密閉方式供給電圧(V)DC5±5%
電磁接触器 機械ラッチ式直流操作形 SLD-Tシリーズ
三菱電機¥29,980~税込¥32,978~1台5日以内出荷長さ(mm)81幅(mm)63厚さ(mm)136.5質量(kg)0.55コイル定格電圧(V)DC100種類電磁接触器フレームT21動作方式非可逆式補助接点2a2b定格使用電流(A)三相かご形モータ(AC-3級):(200~220V)18/(380~440V)18/(500~550V)17、抵抗負荷(AC-1級):(200~240V)32/(380~440V)32適合モータ容量(200~240V)(kW)三相かご形モータ(AC-3級):4適合モータ容量(380~440V)(kW)三相かご形モータ(AC-3級):7.5適合モータ容量(500~550V)(kW)三相かご形モータ(AC-3級):7.5
電磁接触器 機械ラッチ交直両用操作形
富士電機¥25,980~税込¥28,578~1個当日出荷から52日以内出荷付属品2ヒートエレメントサーマルリレー付種類電磁接触器保護構造ケースカバーなし接点構成[補助]双接点動作方式非可逆式リセット方式手動操作方式機械ラッチ形(交流・直流両用操作形)端子カバーなし
SYSDRIVEインバータ JXシリーズ/MXシリーズ/RXシリーズ ラジオノイズフィルタ
omron(オムロン)¥7,698税込¥8,4681個3日以内出荷インバータ入力・出力ケーブルに接続し、配線から出るノイズを低減します。
SYSDRIVEインバータ JXシリーズ/MXシリーズ/RXシリーズ デジタルオペレータ
omron(オムロン)¥5,998税込¥6,5981個当日出荷品名デジタルオペレータ外形寸法(幅W×高さH×奥行D)(mm)70×55×10
SYSDRIVEインバータ JXシリーズ/MXシリーズ/RXシリーズ 制動抵抗器
omron(オムロン)¥10,980~税込¥12,078~1個3日以内出荷から67日以内出荷湿度(%RH)20~90(結露なきこと)冷却方式自冷使用周囲温度(℃)-10~50保存温度範囲(℃)-20~65振動(m/s2)5.9(0.6G)10~55Hz JIS C 0911 準拠耐振動(m/s2)5.9(0.6G)10~55Hz JIS C 0911 準拠周囲温度(℃)-10~+50使用場所標高1000m以下、室内(腐食性ガス、塵埃のない所)保存湿度範囲(%RH)20~90(結露なきこと)
SYSDRIVEインバータ JXシリーズ/MXシリーズ/RXシリーズ 出力側ノイズフィルタ
omron(オムロン)1個欠品中インバータ出力側配線から出るノイズを低減します。なるべくインバータに近づけて挿入してください。
SYSDRIVEインバータ JXシリーズ/MXシリーズ/RXシリーズ EMC用ノイズフィルタ
omron(オムロン)1個欠品中EC指令のEMC指令に適合させるために使用する別置形オプションです。インバータの形式に合わせて選定します。
SYSDRIVEインバータ JXシリーズ/MXシリーズ/RXシリーズ DLリアクトル
omron(オムロン)¥16,980~税込¥18,678~1個102日以内出荷インバータが発生する高調波電流を抑制するために使用します。ACリアクトルよりは効果は大きく、ACリアクトルと併用することもできます。
SYSDRIVEインバータ JXシリーズ/MXシリーズ/RXシリーズ ACリアクトル
omron(オムロン)¥36,980~税込¥40,678~1個3日以内出荷から62日以内出荷電源容量がインバータ容量に比べて極めて大きい場合や電源力率を改善したい場合に、ACリアクトルを接続してください。
電極切替ユニット
Panasonic(パナソニック)¥13,980税込¥15,3781個93日以内出荷スイッチの切替により4極が同時に切替わります。また切替時オーバーラップ機能付です。周波数(Hz)50/60電流(mA)AC 1(0.8~30)定格使用電圧(V)AV24(14~27)
センサー駆動装置
Watty¥64,980税込¥71,4781個翌々日出荷専用コントロールユニットは各センサーを容易に制御することが可能です。出力リレー接点(AC100V/3A・DC30V/3A)・トランジスタ(DC30V/200mA)電源DC12V±5%(ACアダプター付属)内容コントロ-ルユニットアズワン品番1-9129-05消費電流MAX400mA
開放形電磁開閉器 MSO-Nシリーズ(非可逆)
三菱電機(41件のレビュー)¥66,980~税込¥73,678~1個5日以内出荷から33日以内出荷モータの始動・停止および焼損保護などの一般的な用途に使用できます。 補助接点は全シリーズツイン接点を採用し高信頼性を計っています。 国内規格はもとより、各種海外規格に標準品で適合および設定取得しています。種類電磁開閉器動作方式非可逆式
3G3RX2 三相 AC200V IP00 110kW
omron(オムロン)¥1,998,000税込¥2,197,8001個62日以内出荷従来機種からの置き換え・リニューアルを考慮。従来品と同じ取付寸法を実現しています。制御盤サイズ・取付場所を変更する必要はありません。加えて、設定用PCツールは従来通りCX-Drive。従来機種で資産化されているパラメータ設定・プログラムはコンバート機能によりスムーズな移行が可能となります。ご好評いただいていた回生制動回路を内蔵した機種を拡大しました。省スペース化が可能になります。RX2シリーズは、より便利に、より簡単に、より早く、お使いいただけるように使い勝手を向上しました。従来の7セグオペレータからフルカラー液晶オペレータに進化。より直感的に簡単に設定・操作することができます。また、オペレータにはパラメータコピー機能を追加。複数台のRX2へのパラメータ設定・プログラムのコピーがより短時間にできるようになりました。RX2シリーズは、サポートツールCX-Driveでシーケンスプログラム作成し、簡単なシーケンス制御をインバータ単体で実行することができます。 そのため、クレーン制御やテンション制御など、大型かつ制御速度が求められる工程をPLCレスで構成でき、コストパフォーマンスが最適です。RX2シリーズは、汎用インバータとしての性能向上はもちろん、これからの時代に求められるさまざまなご要求にお応えし、お客様の生産性向上につなげていきます。一般的な誘導モータ制御はもちろん、永久磁石モータ(PMモータ)制御にも標準対応。PMモータオートチューニング機能により簡単にPMモータの性能を最大限に引き出し、さらなる省エネに貢献します。セーフティトルクオフ(STO)に標準対応。国際的に高まる装置・設備の安全ニーズにお応えします。セーフティ機能:。IEC 61800-5-2 セーフトルクオフ(STO)搭載。EN ISO 13849-1(安全カテゴリ4/PLe)に適合。IEC 61508およびEN/IEC 62061(SIL3)に適合。オプションでEtherCATにも対応。マシンオートメーションコントローラ NX/NJと組み合わせることで、開発生産性・生産設備のさらなる向上に繋がります。スタンダード接続、リング接続どちらも可能です。Sysmac Studioにより、装置やシステムのライフサイクル全体の生産性が向上します。・ One Software。・ チーム開発。・ 統合立上げツール。・ トラブルシューティング。・ 派生開発。・ 国際規格準拠保護構造IP00定格電圧三相 AC200V制御方式【周波数・電圧演算_IM】V/f制御(定トルク/低減トルク/自由)、自動ブースト制御、カスケード型センサレスベクトル制御、0Hz域センサレスベクトル制御、センサ付きベクトル制御、【モータへの出力】正弦波PWM制御電圧出力(線間正弦波変調)、【周波数・電圧演算_SM/PMM】同期起動型スマートセンサレスベクトル制御、IVMS起動型スマートセンサレスベクトル制御機能【停止】フリーランストップ停止、減速停止後直流制動または端子直流制動動作(ブレーキ力、時間、動作速度調整)、【始動】直流制動後始動、周波数拾い込み始動、周波数引込始動、減電圧始動、リトライ再始動、【ストール防止】過負荷制限機能、過電流抑制機能、過電圧抑制機能速度±0.5%(センサレスベクトル制御時)時間【加速・減速】0.00~3600.00sec(直線、S字、U字、逆U字、EL-S字)その他の機能V/f自由設定(7点)、上限・下限周波数リミッタ、周波数ジャンプ、曲線加減速、手動トルクブースト、省エネ運転、アナログ出力調整機能、最低周波数、キャリア周波数調整、モータ電子サーマル機能(自由設定も可)、インバータ電子サーマル機能、外部スタート・エンド(量・割合)、周波数入力選択、トリップリトライ、瞬停再始動、各種信号出力、初期化設定、PID制御、電源遮断時自動減速、ブレーキ制御機能、商用切り替え機能オートチューニング(オン・オフライン)、など出力周波数(Hz)0.00~590.00ディスプレイ出力周波数、出力電流、出力トルク、トリップ来歴、入出力端子状態、入出力電力4、PN間電圧など保護機能過電流エラー、モータ過負荷エラー、制動抵抗器過負荷エラー、過電圧エラー、メモリエラー、不足電圧エラー、電流検出器エラー、CPUエラー、外部トリップエラー、USPエラー、地絡エラー、受電過電圧エラー、瞬時停電エラー、温度検出器エラー、冷却ファン回転数低下、温度エラー、入力欠相エラー、IGBTエラー、出力欠相エラー、サーミスタエラー、ブレーキエラー、低速域過負荷エラー、インバータ過負荷エラー、RS485通信エラー、など周波数設定【標準LCDオペレータ】上下左右キーによるパラメータ設定周波数設定分解能デジタル設定_0.01Hzアナログ設定_最高周波数/4000(Ai1端子/Ai2端子_12bit/0~+10Vまたは0~+20mA、Ai3端子12bit/-10~+10V)周波数精度最高周波数に対して、デジタル指令±0.01%、アナログ指令±0.2%(25℃±10℃)最大適合モータ容量(kW) ND定格110アナログ入力【電圧切替時】0~10Vdc電圧入力による設定(入力インピーダンス_10kΩ) / 【電流切替時】0~20mA電流入力による設定(入力インピーダンス_100Ω)
3G3RX2 三相 AC200V IP00 132kW
omron(オムロン)¥2,398,000税込¥2,637,8001個82日以内出荷従来機種からの置き換え・リニューアルを考慮。従来品と同じ取付寸法を実現しています。制御盤サイズ・取付場所を変更する必要はありません。加えて、設定用PCツールは従来通りCX-Drive。従来機種で資産化されているパラメータ設定・プログラムはコンバート機能によりスムーズな移行が可能となります。ご好評いただいていた回生制動回路を内蔵した機種を拡大しました。省スペース化が可能になります。RX2シリーズは、より便利に、より簡単に、より早く、お使いいただけるように使い勝手を向上しました。従来の7セグオペレータからフルカラー液晶オペレータに進化。より直感的に簡単に設定・操作することができます。また、オペレータにはパラメータコピー機能を追加。複数台のRX2へのパラメータ設定・プログラムのコピーがより短時間にできるようになりました。RX2シリーズは、サポートツールCX-Driveでシーケンスプログラム作成し、簡単なシーケンス制御をインバータ単体で実行することができます。 そのため、クレーン制御やテンション制御など、大型かつ制御速度が求められる工程をPLCレスで構成でき、コストパフォーマンスが最適です。RX2シリーズは、汎用インバータとしての性能向上はもちろん、これからの時代に求められるさまざまなご要求にお応えし、お客様の生産性向上につなげていきます。一般的な誘導モータ制御はもちろん、永久磁石モータ(PMモータ)制御にも標準対応。PMモータオートチューニング機能により簡単にPMモータの性能を最大限に引き出し、さらなる省エネに貢献します。セーフティトルクオフ(STO)に標準対応。国際的に高まる装置・設備の安全ニーズにお応えします。セーフティ機能:。IEC 61800-5-2 セーフトルクオフ(STO)搭載。EN ISO 13849-1(安全カテゴリ4/PLe)に適合。IEC 61508およびEN/IEC 62061(SIL3)に適合。オプションでEtherCATにも対応。マシンオートメーションコントローラ NX/NJと組み合わせることで、開発生産性・生産設備のさらなる向上に繋がります。スタンダード接続、リング接続どちらも可能です。Sysmac Studioにより、装置やシステムのライフサイクル全体の生産性が向上します。・ One Software。・ チーム開発。・ 統合立上げツール。・ トラブルシューティング。・ 派生開発。・ 国際規格準拠保護構造IP00定格電圧三相 AC200V制御方式【周波数・電圧演算_IM】V/f制御(定トルク/低減トルク/自由)、自動ブースト制御、カスケード型センサレスベクトル制御、0Hz域センサレスベクトル制御、センサ付きベクトル制御、【モータへの出力】正弦波PWM制御電圧出力(線間正弦波変調)、【周波数・電圧演算_SM/PMM】同期起動型スマートセンサレスベクトル制御、IVMS起動型スマートセンサレスベクトル制御機能【停止】フリーランストップ停止、減速停止後直流制動または端子直流制動動作(ブレーキ力、時間、動作速度調整)、【始動】直流制動後始動、周波数拾い込み始動、周波数引込始動、減電圧始動、リトライ再始動、【ストール防止】過負荷制限機能、過電流抑制機能、過電圧抑制機能速度±0.5%(センサレスベクトル制御時)時間【加速・減速】0.00~3600.00sec(直線、S字、U字、逆U字、EL-S字)その他の機能V/f自由設定(7点)、上限・下限周波数リミッタ、周波数ジャンプ、曲線加減速、手動トルクブースト、省エネ運転、アナログ出力調整機能、最低周波数、キャリア周波数調整、モータ電子サーマル機能(自由設定も可)、インバータ電子サーマル機能、外部スタート・エンド(量・割合)、周波数入力選択、トリップリトライ、瞬停再始動、各種信号出力、初期化設定、PID制御、電源遮断時自動減速、ブレーキ制御機能、商用切り替え機能オートチューニング(オン・オフライン)、など出力周波数(Hz)0.00~590.00ディスプレイ出力周波数、出力電流、出力トルク、トリップ来歴、入出力端子状態、入出力電力4、PN間電圧など保護機能過電流エラー、モータ過負荷エラー、制動抵抗器過負荷エラー、過電圧エラー、メモリエラー、不足電圧エラー、電流検出器エラー、CPUエラー、外部トリップエラー、USPエラー、地絡エラー、受電過電圧エラー、瞬時停電エラー、温度検出器エラー、冷却ファン回転数低下、温度エラー、入力欠相エラー、IGBTエラー、出力欠相エラー、サーミスタエラー、ブレーキエラー、低速域過負荷エラー、インバータ過負荷エラー、RS485通信エラー、など周波数設定【標準LCDオペレータ】上下左右キーによるパラメータ設定周波数設定分解能デジタル設定_0.01Hzアナログ設定_最高周波数/4000(Ai1端子/Ai2端子_12bit/0~+10Vまたは0~+20mA、Ai3端子12bit/-10~+10V)周波数精度最高周波数に対して、デジタル指令±0.01%、アナログ指令±0.2%(25℃±10℃)最大適合モータ容量(kW) ND定格132アナログ入力【電圧切替時】0~10Vdc電圧入力による設定(入力インピーダンス_10kΩ) / 【電流切替時】0~20mA電流入力による設定(入力インピーダンス_100Ω)
CK3A-G305L / -G310L / -G320L
omron(オムロン)1個欠品中CK3Mとの組み合わせで高精度・高分解能なリニアスケールやレーザ干渉計を利用し、ナノレベルの精度をもつステージ制御を実現します。PMACは、位置・速度・トルク・電流・電圧のドライバ機能を兼ね備えており、さまざまな種類のアンプとインタフェースで接続できます。超精密ステージ制御で、軌跡精度や位置決め精度を向上し、速度を安定させます。メカ機構の歪み等の影響をテーブルにより補正する機能を用意し、より精度の高い動作を可能にします。ガルバノ+ステージ同期制御で、レーザ加工品質や生産性を向上させます。その他【内部シャント抵抗の平均回生エネルギー(アンプ内回生吸収容量)】32W質量(kg)2.77外形寸法(mm)90×180×238定格電力(W)【RMS(アンプ内回生吸収容量)】4400定格電流(A)20rms最大電流(A)【PWMインタフェース-最大電流ADC読み取り値】93.844時間【DCバス電圧放電時間、放電OFF(DC36V未満になるまでの放電時間)】<6min (自然放電)【アンプOFFまでのI2T時間】<2.5s (300%出力)インターフェース【PWM周波数】8~16kHz【最小PWM不感時間】3μs抵抗【内部シャント】17Ω、80W【外部シャント】17Ω、60W連続再生時間【最大連続回生時間(アンプ内回生吸収容量)】2s吸収エネルギー(J)【内蔵コンデンサ(アンプ内回生吸収容量)】62最小抵抗(Ω)【許容シャント(アンプ内回生吸収容量)】15 / 許容回生:【CK3A-G305L】20【CK3A-G310L】15【CK3A-G320L】15
高感度コンタクタ(可逆式電磁開閉器)MSOD-QRシリーズ
三菱電機¥46,980~税込¥51,678~1個30日以内出荷取付方式ねじ/DINレール定格絶縁電圧(V)690定格容量(kW)[主接点]【三相モータ AC-3級(国内定格)】AC200~220V:2.5、AC380~440V:4、AC500~550V:4機械的耐久性1000万回電気的耐久性【AC-3級(国内定格)】100万回モード[サーマルリレー保護]2素子付(過負荷・拘束保護)開閉頻度(回/時)【AC-3級】1800開放熱電流(A)[主接点]20、[補助接点]10最小負荷[主接点(レベル)]24V 300mA、[補助接点(レベル)]5V 3mA遮断電流容量(A)[主接点]【AC-3級】AC220V:96、AC440V:72、AC550V:56閉路電流容量[主接点]【AC-3級】AC220V:120、AC440V:90、AC550V:70A
直流用(主回路)電磁接触器(直流操作形)DUD-Nシリーズ
三菱電機¥53,980~税込¥59,378~1個55日以内出荷取付方式ねじ定格絶縁電圧(V)660機械的耐久性250万回電気的耐久性【DC2、DC4級】50万回最小負荷[補助接点(レベル)]20V 3mA
直流用(主回路)電磁接触器(直流操作形)DUD-2XNシリーズ
三菱電機¥119,800~税込¥131,780~1個55日以内出荷接点構成[有効]【主接点(標準)】2a1b【補助接点(標準)】2a2b定格絶縁電圧(V)660機能【操作コイル用サージ吸収】あり【充電部保護カバー】なし【配線合理化端子】なし機械的耐久性250万回電気的耐久性【DC2、DC4級】50万回最小負荷[補助接点(レベル)]20V 3mA