ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operat
仕様●アクチュエータタイプ:プランジ ャー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-745アズワン品番65-7840-05
ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Cycles●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-757アズワン品番65-7801-68
ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741アズワン品番65-7802-41
ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ショートローラーレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V ac●動作温度範囲:-25 → +125℃●コード番号:515-751アズワン品番65-7834-98
ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:プランジ ャー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:125 V ac, 250 V ac●代表規格:CQC、cUL、ENEC、UL●コード番号:515-739アズワン品番65-7803-04
ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779アズワン品番65-7803-63
ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690アズワン品番65-7824-64
ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735アズワン品番65-7845-10