測定範囲(風速)秒速0.4m~40m/s、(温度)-29.0~+70.0℃、(湿度)5.0~95.0%寸法(mm)(本体のみ)122×42×18、(ケース収納時)122×48×28mm電源CR2032×1個精度(風速)±3% of reading、(温度)±1.0℃、(湿度)±3%分解能(風速)0.1m/s、(温度)0.1℃、(湿度)0.1%保護等級IP67機能最大値表示機能、平均値表示機能、体感温度表示機能、体感温度表示機能、熱指数表示機能、露点表示機能電池寿命(時間)約300使用環境-10~+55℃