山金工業(1件のレビュー)翌日出荷
天板下の空間を有効活用!取付高さ可変の中間棚付き!足元にも位置固定の半面棚付きで収納に便利な作業台!。独自構造により組立しやすくスッキリな見た目と均等耐荷重150kgの安定性を実現!。天板はRoHS2対応の低圧メラミン天板。表面硬度が高く摩耗に強いため、物流現場での梱包・検品・組立等の軽作業におすすめです。高さタイプは2種類、高さ740mmタイプ、高さ950mmタイプをご用意。天板サイズは18種類、間口1800mm×奥行900mmの大型作業台から、間口600mm×奥行600mmの小型作業台まで豊富にラインナップ!。天板・脚部カラーはシルキーホワイト色。清潔感のあるシンプルデザインで、設置場所を選びません。店舗やオフィスでの作業テーブルとしてもおすすめ。天板表面のエンボス加工が光の反射を抑えるため、作業に集中しやすく作業効率アップに貢献します。天板芯材はパーチクルボードでたわみにくく、脚部はスチール製の角パイプ構造で丈夫な作業台です。25mmピッチで取付高さ調整可能な中間棚板付きで収納に便利。収納する物に合わせて使いやすい位置に中棚を設置できます。足元に半面棚板付き。半面のため、半面は棚板収納・空きスペースは床置き収納スペース等にも使えて便利です。※足元の半面棚板は取付位置固定、高さ調整は不可です。※天板奥行450mmサイズのみ足元の棚部分は半面ではなく脚部の7割程度になります。※天板奥行450mmサイズには専用の足元用半面棚板がなく1サイズ大きい半面棚板が付属、合計有効D251mm…棚板実寸D211mm+ツナギ部40mm。樹脂製アジャスターを標準装備!手回しで簡単に床レベルが調整でき、作業台を水平に保ちます。独自構造で簡単組み立て、しっかり安定!少ないボルトで組立がしやすく、かつ横揺れを防止します。
用途軽作業全般、各種作業用テーブル、事務机、作業机として。電子機器、電子部品、精密部品の組立・検査用台として。梱包台、検品台、検査台、包装台、組立台、加工台、工作台、物置台、設置台、サッカー台、作荷台、DIY作業台、他。使用例:オフィス、工場、半導体・電子部品工場、物流倉庫、物流センター、店舗、研究室、学校、事務所、薬局、病院、他。材質(本体)スチール(粉体塗装)棚板耐荷重(kg)中間棚板:50/枚、足元用半面棚板:50/枚(均等耐荷重)色(本体)シルキーホワイトアジャスターねじ部(ねじ径×長さ)(mm)M12×P1.75×L27棚板中間棚板1枚付き、足元用半面棚板1枚付きRoHS指令(10物質対応)対応グリーン購入法適合総耐荷重(kg)150