NSK(日本精工)3日以内出荷
・エンドデフレクタ方式の高速、静音、コンパクト化を多彩なニーズに即応するために「コンパクトFAシリーズ」として標準在庫化しました。・静音、聴覚で約半減に相当する6dB(A)低減を実現しました。・コンパクト、ナット外径を最大で30%の小型化(メーカー比)を実現しています。・XYテーブルの薄型化をはじめ、さまざまな機器や装置のコンパクト設計が可能です。・高速、許容回転数最大5000min-1まで対応し、使用条件の幅が格段に広がります。・グリースニップル標準装備、グリースニップル(M5×0.8)を標準装備し、給油口を2箇所設定することにより、使いやすさを追求しました。集中配管との接続も容易に行えます。・ストレージレール、ストレージシールを採用しており、ナット外観寸法がチューブ式と比較しさらにコンパクトな設計となっています。・低形設計、コンパクトFA型に合わせた専用の低型サポートユニットを設定、他に類を見ない低型設計が可能です。・容易なストローク設定、支持側サポートユニットを反固定側のボールねじ部外径にはめ込むことにより、固定‐支持構造のフレキシブルなストローク設置が可能になります。・支持側専用サポートユニットをご用意しています。
ストローク【呼び】1600【最大Lt-L】1659寸法L1(mm)【ねじ軸】22精度【リード変動(vu)】0.04【リード誤差(ep)】0.065寸法La(mm)【ねじ軸】1735寸法Lt(mm)【ねじ軸】1713外径d(Φmm)【ねじ】20ナット全長(mm)54寸法L0(mm)【ねじ軸】1835リードl(mm)20