力測定用圧縮型デジタルロードセルロードセル本体は密閉構造でオールステンレス構造測定用ソフトウェア『WinCT-DLC』を使用することで、測定データを簡単にコンピュータで確認することが可能。測定結果をCSVまたはExcelデータに変換が可能。校正済のため、アンプ・インジケータが不要実験・評価での簡易的な力測定に最適。ケーブル:【ロードセルケーブル】Φ5mm、長さ3m 【USBケーブル】Φ4mm、長さ1.2m、先端 A typeA/D変換速度:100回/sデジタルフィルター:None、0.7、1.0、1.4、2.0、2.8、4.0、5.6、8.0、11.0Hzより選択(初期値 1.0Hz)通信規格:USB Ver.2.0準拠 Full Speed保護等級:【ロードセル】IP67、【変換ボックス】IP65材質:【ロードセル】ステンレス、【変換ボックス】ポリカーボネート質量:約1kg付属品:取扱説明書
用途ベッドなどの荷重分布測定に。プレス機の圧力測定に。自転車チェーンの圧力測定に。ばね圧縮力測定に。高周波溶着機の押圧測定に。ロボット関節への力測定に。仕様たわみ量:0.03mm、(ゼロバランス)±2% of R.O.、(出力の温度影響)0.2% of Load/10℃、(零点の温度影響)0.2% of R.O./10℃温度範囲(℃)(補償)-10~60電源電圧DC5V(USBバスパワー)ケーブル長(m)【ロードセルケーブル】3/ 【USBケーブル】1.2定格容量5kN(509.9kg)消費電流(mA)平均(参考値):60mA以下許容過負荷150% of R.C.限界過負荷200% of R.C.総合誤差0.2% of R.O.固有振動数(kHz)18.5(ロードセルのみ)取扱説明書(0.51MB)
力測定用圧縮型デジタルロードセルロードセル本体は密閉構造でオールステンレス構造測定用ソフトウェア『WinCT-DLC』を使用することで、測定データを簡単にコンピュータで確認することが可能。測定結果をCSVまたはExcelデータに変換が可能。校正済のため、アンプ・インジケータが不要実験・評価での簡易的な力測定に最適。ケーブル:【ロードセルケーブル】Φ5mm、長さ3m 【USBケーブル】Φ4mm、長さ1.2m、先端 A typeA/D変換速度:100回/sデジタルフィルター:None、0.7、1.0、1.4、2.0、2.8、4.0、5.6、8.0、11.0Hzより選択(初期値 1.0Hz)通信規格:USB Ver.2.0準拠 Full Speed保護等級:【ロードセル】IP67、【変換ボックス】IP65材質:【ロードセル】ステンレス、【変換ボックス】ポリカーボネート質量:約1kg付属品:取扱説明書
用途ベッドなどの荷重分布測定に。プレス機の圧力測定に。自転車チェーンの圧力測定に。ばね圧縮力測定に。高周波溶着機の押圧測定に。ロボット関節への力測定に。仕様たわみ量:0.06mm、(ゼロバランス)±2% of R.O.、(出力の温度影響)0.2% of Load/10℃、(零点の温度影響)0.2% of R.O./10℃温度範囲(℃)(補償)-10~60電源電圧DC5V(USBバスパワー)ケーブル長(m)【ロードセルケーブル】3/ 【USBケーブル】1.2定格容量500N(50.99kg)消費電流(mA)平均(参考値):60mA以下許容過負荷150% of R.C.限界過負荷200% of R.C.総合誤差0.2% of R.O.固有振動数(kHz)5.5(ロードセルのみ)取扱説明書(0.51MB)