ロードセル変換器渡辺電機工業当日出荷から7日以内出荷
絶縁抵抗(MΩ)100以上(DC500V)(入力-出力-電源各端子間相互)絶縁抵抗100MΩ以上(DC500V)(入力-出力-電源各端子間相互)RoHS指令(10物質対応)対応CE-対応品なし
絶縁変換器(アイソレータ)渡辺電機工業当日出荷から11日以内出荷
取付方式DINレール取付または壁面取付適合規格EN61326-1、EN61010-1、EN IEC 63000、設置カテゴリ:Ⅱ、汚染度:2構造プラグイン(本体部とソケット部で構成)精度(基準)±0.1%fs(23℃にて)ケース色アイボリー色材質(ケース)ABS樹脂、難燃グレードUL94V-0高度(m)(定格)2000以下使用温湿度範囲-5℃~+55℃ 90%RH以下(非結露)保存温度範囲(℃)-10~+60温度特性±0.015%fs/℃絶縁抵抗100MΩ以上(DC500V)(入力-出力-電源各端子間相互)RoHS指令(10物質対応)対応耐電圧(V/min)AC3000(電源-入力/出力端子間)、AC2000(入力-出力端子間)CE-対応品ありアイソレーション適合入力-出力-電源各端子間相互
一次遅れ変換器渡辺電機工業7日以内出荷
応答速度0.5~20秒可変(0~63%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
反転変換器(リバース変換器)渡辺電機工業7日以内出荷
応答速度約25ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
信号制限変換器(リミッタ)渡辺電機工業7日以内出荷
応答速度約25ms(0~90%)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000(入力-出力-電源各端子間相互)CE-対応品なし
テープスイッチオジデン(大阪自動電機)税込¥20,878¥18,980
テープスイッチオジデン(大阪自動電機)税込¥30,778¥27,980
テープスイッチオジデン(大阪自動電機)税込¥19,778¥17,980
テープスイッチオジデン(大阪自動電機)税込¥16,478¥14,980
テープスイッチオジデン(大阪自動電機)税込¥18,678~¥16,980~
マットスイッチオジデン(大阪自動電機)税込¥186,780¥169,800
マットスイッチオジデン(大阪自動電機)税込¥76,978¥69,980
マットスイッチオジデン(大阪自動電機)税込¥63,778¥57,980
マットスイッチオジデン(大阪自動電機)税込¥142,780¥129,800
マットスイッチオジデン(大阪自動電機)税込¥37,378¥33,980
マットスイッチオジデン(大阪自動電機)税込¥17,578¥15,980
マットスイッチオジデン(大阪自動電機)税込¥67,078¥60,980
タッチパッドオジデン(大阪自動電機)税込¥5,718¥5,198
タッチパッドオジデン(大阪自動電機)税込¥10,998¥9,998