出力電圧 = ±5V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 1W入力電圧公称 = 9 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
出力電圧 = 12V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 3W入力電圧公称 = 9 V dc出力電流 = 250mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
出力電圧 = ±5V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 1W入力電圧公称 = 12 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.