PR3000 2500VA/2500W 正弦波 ラインインタラクティブCyberPower4日以内出荷
PR3000SLJP
用途スチール筐体正弦波UPS仕様●入力形状:NEMAL5-30P●出力形状-1:NEMA5-20R(5-15R兼用)x6●出力形状-2:NEMAL5-30Rx1本体質量(kg)25.26本体寸法(mm)奥行432定格出力容量(VA)2500RoHS指令(10物質対応)対応本体高さH(mm)221本体幅(mm)170定格出力容量(W)2500
無停電電源装置omron(オムロン)8日以内出荷
出力容量を従来機種より5%以上向上(BN300RA:5%、BN150RA:10%)。年々CPUやGPUの消費電力が増加するサーバにも、BN-RAシリーズなら対応することができます。※工場出荷時、従来機種(BN-Rシリーズ)バッテリの増設が可能。バッテリユニットを4台まで増設し、バックアップ時間を延長することができます。「無停止バイパス機能」標準装備。制御回路が停止する故障が発生した場合でも、接続機器へ電力供給を継続できます。出力コンセント制御機能。UPSの出力コンセントを、グループ毎に起動/停止時間を設定できます。UPSの状態がひとめでわかるLCD搭載。アイコンと文字による表示で、様々な設定もLCDを見ながら変更可能。バッテリ寿命もひと目でわかります。通信用インタフェース USB標準装備(RS-232C/接点信号はオプションにより対応可能)UPS自動停止機能[特許第4543328号]。LCD画面により、UPS本体に予め「最大バックアップ時間」を設定することができます。この機能を使用すれば、PC及びシャットダウンソフトを使用せずにUPSを自動停止することができ、バッテリの不要な消費を抑えることができます。縦置きスタンド、サポートアングルを標準添付自動シャットダウンソフトを無償ダウンロードUPS本体3年保証+バッテリ3年間無償提供サービス。万一故障が発生した場合、UPS本体3年保証+バッテリ3年間無償提供サービスにより、保守コストの削減が可能。※バッテリ無償提供にはご購入後1ヵ月以内のユーザー登録が必要となります。
規格ノイズ規制:VCCI クラスA適合、電源ケーブル:UL規格認定品ケーブル長(m)約2.4出力電圧【商用運転時】100V mode:AC90±3~110±3V(入力電圧感度 標準)、AC90±3~110±3V(入力電圧感度 低感度)、AC93±3~107±3V(入力電圧感度 高感度)、120V mode:AC108±3~132±3V(入力電圧感度 標準)、AC108±3~132±3V(入力電圧感度 低感度)、AC111±3~129±3V(入力電圧感度 高感度)、【バックアップ運転時】100V mode: AC100V±2%、120V mode: AC120V±5%定格入力電圧(V)AC100/120運転方式ラインインタラクティブ方式冷却方式強制空冷(ファンあり)出力波形(商用時/バックアップ時)正弦波定格出力電圧AC100V/120V充電時間4時間(90%) / 8時間(満充電)、増設バッテリユニット1台:17時間(90%) / 26時間(満充電)、増設バッテリユニット2台:36時間(90%) / 46時間(満充電)、増設バッテリユニット3台:50時間(90%) / 70時間(満充電)、増設バッテリユニット4台:66時間(90%) / 92時間(満充電)相数単相ディスプレイLCD使用周囲温度(℃)0~40保管温湿度範囲-15~50℃/10~90%RH(無結露)バッテリー容量(Ah)8.5バッテリー電圧(V)DC12保証期間3年(バッテリ3年間無償提供サービス)設置方法縦置き/横置き可能入力周波数(Hz)50/60±4定格出力電圧(V)AC100/120波形歪〈整流負荷、定格出力時〉100V mode:10%以下、120V mode:20%以下〈抵抗負荷、定格出力時〉100V mode:5%以下、120V mode:20%以下起動電圧範囲(V)100V mode:AC90±3~116±3V(入力電圧感度 標準)、AC85±3~118±3V(入力電圧感度 低感度)、AC94±3~106±3V(入力電圧感度 高感度)、120V mode:AC108±3~139±3V(入力電圧感度 標準)、AC102±3~142±3V(入力電圧感度 低感度)、AC112±3~128±3V(入力電圧感度 高感度)バッテリー数6適合バッテリー小形制御弁式(シール)鉛蓄電池入力電圧範囲(V)100V mode:AC90±3~116±3(入力電圧感度 標準)、AC85±3~118±3(入力電圧感度 低感度)、AC94±3~106±3(入力電圧感度 高感度)、120V mode:AC108±3~139±3(入力電圧感度 標準)、AC102±3~142±3(入力電圧感度 低感度)、AC112±3~128±3(入力電圧感度 高感度)本体幅(mm)438過負荷保護(商用運転時) 1)定格容量110%以上、5分継続で直送切替、2 )定格容量120%以上で瞬時出力停止、(バックアップ運転時)1) 定格容量110%以上を30秒以上継続で出力停止、2) 定格容量120%以上で瞬時出力停止切替時間バイパス機能:対応(無停止バイパス)、切替時間:10ms以内出力周波数【商用運転時】入力周波数スルー出力、【バックアップ運転時】50/60Hz±0.1Hzバッテリー寿命5年(期待)使用周囲湿度(%RH)25~85(無結露)ゴム足(mm)14.5線数2線(アース付)
電源フェニックス・コンタクト税込¥39,578~¥35,980~
電源フェニックス・コンタクト税込¥27,478¥24,980
電源フェニックス・コンタクト税込¥37,378~¥33,980~
電源フェニックス・コンタクト税込¥21,978¥19,980