絞り込み
ブランド
- WISKA
- 河村電器産業(1,836)
- Panasonic(パナソニック)(1,045)
- SIEMENS(567)
- テンパール工業(444)
- 三菱電機(390)
- 日東工業(355)
- LITTELFUSE(292)
- エスコ(205)
- 冨士端子工業(155)
- IDEC(和泉電気)(154)
- シュナイダーエレクトリック(149)
- 内外電機(136)
- RS PRO(119)
- 音羽電機工業(110)
- 富士電機(100)
- BOURNS(83)
- BUSSMANN(81)
- ABB(80)
- COOPER BUSSMANN(70)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
特価

WISKA 接地プレートキット アースプレートキット
WISKA¥1,998税込¥2,1981個7日以内出荷仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separatelyRoHS指令(10物質対応)対応アクセサリタイプアースプレートキット併用可能製品Combi 1210 Junction Box
WISKA DINレール取り付けキット DINレール取り付けキット
WISKA¥2,798税込¥3,0781個7日以内出荷仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separatelyRoHS指令(10物質対応)対応アクセサリタイプDINレール取り付けキット併用可能製品Combi 1210 Junction Box












![AT雷探知器 アーテック[学校教材・教育玩具] AT雷探知器 アーテック[学校教材・教育玩具]](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono03377679-260828-02.jpg)






![[BPF] 取付自在板 日東工業 [BPF] 取付自在板 日東工業](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono02712320-260819-02.jpg)
![[ENA-2] 二次送りスイッチ付 漏電 日東工業 [ENA-2] 二次送りスイッチ付 漏電 日東工業](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono02712652-260819-02.jpg)
![[ENA-H2] 非常回路付[2回路] 漏電 日東工業 [ENA-H2] 非常回路付[2回路] 漏電 日東工業](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono02712381-260819-02.jpg)
![[ENA-TM] 自動点滅回路[MC1個]付 漏電 日東工業 [ENA-TM] 自動点滅回路[MC1個]付 漏電 日東工業](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono02712329-260819-02.jpg)
![[ENA] 基本タイプ 漏電 日東工業 [ENA] 基本タイプ 漏電 日東工業](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono02712399-260819-02.jpg)
![[NLA-2] 二次送りスイッチ付 サーキット 日東工業 [NLA-2] 二次送りスイッチ付 サーキット 日東工業](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono02712302-260819-02.jpg)
![[NLA-H2] 非常回路付[2回路] サーキット 日東工業 [NLA-H2] 非常回路付[2回路] サーキット 日東工業](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono02712679-260819-02.jpg)