絞り込み
ブランド
- AUTONICS(オートニクス)(46)
- azbil(旧:山武)(60)
- BALLUFF(7)
- Banner(33)
- Baumer(51)
- CONTRINEX(コントリネックス)(5)
- Festo(18)
- IDEC(和泉電気)(12)
- omron(オムロン)(284)
- OPTEX FA (オプテックス・エフエー)(44)
- Panasonic(パナソニック)(12)
- PEPPERL+FUCHS(34)
- SICK(219)
- TELEMECANIQUE SENSORS(57)
- オムロンヘルスケア(97)
- パナソニック インダストリー(パナソニック デバイスSUNX)(133)
- 北陽電機(140)
- 岩田製作所(212)
- 竹中電子工業(9)
- ブランドをもっと見る
エコロジープロダクト

光電センサ 角形 検出範囲 50290 → mm
SICK¥179,800税込¥197,7801個7日以内出荷OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
光電センサ 角形 検出範囲 100 →:2500 mm
SICK¥93,980税込¥103,3781個7日以内出荷OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
光電センサ 角型 検出範囲 15000 mm
omron(オムロン)¥43,980税込¥48,3781個7日以内出荷仕様●センサーのスタイル:角型●検出タイプ:スルービーム●検出範囲:15000 mm●出力タイプ:PNP●電気的接続:M8コネクタ●シリーズ:E3Z-_-IL_●コード番号:214-7929アズワン品番65-7282-90
光電センサ 円柱 検出範囲 3 → 200 mm
SICK¥24,980税込¥27,4781個7日以内出荷OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64
光電センサ ミニチュア IO-Link 検出範囲 4.5 m
SICK¥25,980税込¥28,5781個7日以内出荷仕様●センサーのスタイル:ミニチュア●検出タイプ:逆反射型●検出範囲:4.5 m●出力タイプ:PNP/NPN●スイッチモード:入光時 / 遮光時ON●最大DC電圧:30V●接続方式:M8コネクタ●ライトソース:LED●IP保護等級:IP66、IP67、IP69●電流 Max:25 mA●応答時間:= 500 μ s●動作温度 Max:+60℃●代表規格:CE Certified, UL Certified●コード番号:240-9361アズワン品番65-7270-87
光電センサ ミニチュア 4ピンコネクタ 検出範囲 2 → 50 mm
SICK¥57,980税込¥63,7781個7日以内出荷仕様●センサーのスタイル:ミニチュア●検出タイプ:バックグラウンドサプレッション●検出範囲:2 → 50 mm●出力タイプ:PNP/NPN●スイッチモード:入光時 / 遮光時ON●通信プロトコル:IO-LINK●接続方式:M8コネクタ●ライトソース:LED●IP保護等級:IP66、IP67●電流 Max:25 mA●応答時間:500 μs●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:240-9371アズワン品番65-7270-93
光電センサ ブロック形 検出範囲 760 mm → 900 mm
SICK¥19,980税込¥21,9781個7日以内出荷概要一目でわかるピンポイント LED 及びクラス 1 レーザータイプ Sick ASIC は、光電センサに関する数十年の経験から生まれた製品です バックグラウンド抑制、精力的な光電近接センサ、スルービーム光電センサを備えた光電近接センサです ABS プラスチックハウジング及び V4A ステンレススチール 1.4404 ( 316L )ハウジング エンクロージャ等級は IP67 及び IP69K です 自動境界制御の単一化 (RefPubDummy) 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視 自動誘導車両システムへの制御された負荷転送 移動方向の検出 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視 シャトルのギャップチェック 手荷物受取所でのレベル監視あなたの利点ピンポイント LED (可視赤色光及び赤外線光を使用) 又は、レーザーライトスポットを使用したタイプのものを使用して、さまざまな物体を使用でき 高い信頼性で検出されるため、幅広い用途に適しています さまざまな用途に対応 の ASIC により、優れた光学性能と堅牢性を実現しています Sick すばやく簡単に取り付けられ、耐久性に優れたのが特長です M3 ねじの金属製インサート 使いやすいポテンショメータと高精度により、設置と調整が簡単です 可視インジケータ LED ステンレススチール製ハウジングと IP69K エンクロージャ等級を備えたタイプを用意 要求の厳しい洗浄用途でセンサの寿命を延ばしますミニチュアハウジングを備えた G6 製品ファミリの光電センサは、標準的な取り付け構成の 1 インチ間隔の穴と機能特性の両方で基板に印象付けます。ステンレススチール 1.4404 ( 316L )ハウジングを備えたタイプは、洗浄用途において化学薬品や洗浄剤に特に耐性があります。PinPoint LED and Laser 技術を採用した、取り付け用の金属インサート、大型で明るいインジケータ LED、使いやすい調整ねじ、IP67 及び IP69K エンクロージャ等級、Sick の最新の ASIC 技術などの採用により、G6 シリーズは現在の標準をはるかに上回っています。用途清掃要件が高い産業(食品及び飲料など) 過酷な環境では、丈夫な金属製ハウジングが必要です。例:機械的な衝撃による 高水準の高外観用途 ロボットグリッパーでの部品検出 コンベアベルトの搬送クレートの検出 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 コンベアシステムの搬送制御 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 ロードキャリングユニットでの高さ検出 使用中のロードキャリングユニット 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット バッグが長すぎるかどうかを確認します 手荷物受取所までのロールダウンゲートを監視します コンベアベルトの高さ制御 手荷物の監視注仕様●センサーのスタイル:ブロック形●検出タイプ:エネルギー用●検出範囲:760 mm → 900 mm●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M8 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.00125 秒●シリーズ:G6●コード番号:212-3188アズワン品番65-7289-04
光電センサ ブロック形 検出範囲 60 m
omron(オムロン)¥71,980税込¥79,1781個7日以内出荷E3Zミニチュアレーザーセンサ。レーザーLEDにより精度と検出範囲が向上しており、用途の幅を広げつつ、ソリューションとしてのコスト効果の高さを維持しています。クラス1 (JIS及びIEC)レーザーで安心・安全です。小さな標的の検出に最適 クラス1レーザー光源 安全に関する懸念が不要 長距離検出 透過型: 60 m以内 回帰反射型: 15 m以内 背景抑制(BGS)型: 300 mm以内 さまざまなターゲット色に優れた反応(拡散型) BGSモデルのスポット径: 0.5 mm IP69K定格 小型仕様●センサーのスタイル:ブロック形●検出タイプ:スルービーム●検出範囲:60 m●出力タイプ:PNP●電気的接続:M8 4 ピンコネクタ●最大DC電圧:26.4V●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:1 ms●動作温度 Min:-10℃●コード番号:617-0622アズワン品番65-7265-97
光電センサ ブロック形 検出範囲 500 mm
Baumer¥589,800税込¥648,7801個7日以内出荷Baumer の 500 mm レーザー距離測定 OADM 距離センサは、マイクロコントローラを内蔵した正確な出力インテリジェントな内部信号解析により、センサは色や表面のタイプに関係なく、小型の可視レーザースポットを使用して正確にセンサを配置できます。5 ピンの M12 コネクタによるアナログ PNP 出力を備えています。動作温度: 0 → +50℃ 保護クラス IP 67仕様●センサーのスタイル:ブロック形●検出タイプ:距離●検出範囲:500 mm●出力タイプ:アナログ PNP●電気的接続:M12 8 ピンコネクタ●シリーズ:OADM 20I●コード番号:210-7840アズワン品番65-7286-04
光電センサ ブロック形 検出範囲 50 mm → 3.8 m
SICK¥84,980~税込¥93,478~1個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています
光電センサ ブロック形 検出範囲 50 mm → 2.5 m
SICK¥86,980税込¥95,6781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:50 mm → 2.5 m●出力タイプ:NPN 、PNP 、プッシュ / プル●電気的接続:M12 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●動作温度 Max:+50℃●代表規格:CE Certified, UL Certified●コード番号:210-3764アズワン品番65-7285-54
光電センサ ブロック形 検出範囲 50 mm → 1.8 m
SICK¥86,980税込¥95,6781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています
光電センサ ブロック形 検出範囲 5 mm →、100 mm
omron(オムロン)¥28,980税込¥31,8781個7日以内出荷最適な反射板については品番 ; 171-3779 171-3779 (3 m範囲)を参照。E3Zミニチュア高性能センサ。スルービーム(赤外LED)、再帰反射(可視光赤色LED)及び拡散スキャン(赤外LED)光電センサ。IP67等級PBTハウジング、メタクリル樹脂レンズ PNP及びNPN出力構成 明状態オン / 暗状態オン選択可能 不感帯が小さく、近距離ターゲットの検出に対応可能 再帰反射タイプは光沢のある物体の検出用に偏光光源を印加 短絡保護、逆極性保護 相互干渉保護(再帰及び拡散タイプのみ) 動作温度範囲: -25 → +55℃仕様●センサーのスタイル:ブロック形●検出タイプ:拡散●検出範囲:5 mm → 、100 mm●出力タイプ:PNP●電気的接続:M8 4 ピンコネクタ●最大DC電圧:26.4V●ライトソース:赤外線●IP保護等級:IP69K●電流 Max:100 mA●応答時間:1 ms●動作温度 Min:-25℃●コード番号:374-2066アズワン品番65-7310-34
光電センサ ブロック形 検出範囲 5 mm → 450 mm
SICK¥34,980税込¥38,4781個7日以内出荷概要一目でわかる明るく正確なライトスポットをつくるPinPoint LED 耐久性の高い金属製ねじ山付きインサート SICK ASIC技術 - 光電センサ分野における数十年以上の経験を集積 大きくて使いやすいポテンショメータ 大きくて明るいインジケータLED IP67 エンクロージャ等級 自動誘導車両システムへの制御された負荷転送 移動方向の検出 自動境界コントロールの単一化 シャトルのギャップチェックあなたの利点非常に見やすいピンポイントLEDにより、位置合わせが簡単で正確なオブジェクト検出が可能 ネジ山付き金属インサートにより、すばやく簡単に取り付けられ、高い耐久性を実現 SIC ASIC技術により、高性能と優れた信頼性を実現 大型で使いやすいポテンショメータにより、調整が容易 大型の明るいインジケータLEDにより、監視が容易 SICKアクセサリを使用して簡単に設置可能 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視G6 グローバル光電センサは、ミニチュアハウジングに収められ、最適な価格性能比を実現しています。グローバルセンサは、標準的な 1 インチの穴間隔で取り付けると、卓越した性能を発揮します。PinPoint LED、取り付け用金属インサート、大型で明るいインジケータ LED、使いやすい設定ねじ、IP67 エンクロージャ等級、最新の Sick ASIC 技術などが採用された Global センサーが、このバーを大きく引き上げました。用途ロボットグリッパーでの部品検出 搬送ラインの搬送制御 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 動的圧力なしでの搬送及びゾーン制御 負荷キャリングユニットでの突出監視 ロードキャリングユニットでの高さ検出 ロードキャリングユニットのテーブル監視が占有されています 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット 手荷物受取所までのロールダウンゲートを監視します バッグが長すぎるかどうかを確認します コンベアベルトの高さ制御 手荷物の監視 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視 手荷物受取所でのレベル監視仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:5 mm → 450 mm●出力タイプ:PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:3線●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3996アズワン品番65-7287-57
光電センサ ブロック形 検出範囲 5 mm → 250 mm
SICK¥45,980税込¥50,5781個7日以内出荷概要46一目でわかるステンレススチール製のハウジング 1.4404 ( 316L )、M3 ねじ付き取り付け穴 赤色光及び赤外線 LED のバージョン ケーブル接続で入光時 / 遮光時スイッチングを調整可能 表面にコーティングが施され、傷に対する耐性が向上しています IP69K エンクロージャ保護等級 Ecolab テスト要件に適合あなたの利点赤と赤の LED オプションで、テクスチャと色のバリエーションがある物体を検出します IP69K エンクロージャ等級の耐衝撃性ステンレススチール製ハウジング Ecolab 洗浄剤 ケーブル接続による便利な入光時 / 遮光時スイッチング M3 ねじ付き取り付け穴で取り付けが簡単です Sick ASIC を使用した優れた光学性能と堅牢 使いやすいポテンショメータと高精度により、設置と調整が簡単です 可視インジケータ LEDG6 Inox 製品ファミリは、特殊シーリングで、洗浄用途での化学薬品及び洗浄洗浄洗剤に対する特別な耐性を備えています。光電センサには用途に応じてさまざまなバージョンがあり、バックグラウンド抑制機能付き、スルービーム又は光電回帰反射センサなどを用意しています。コンプリメンタリ出力により、入光時 / 遮光時スイッチングが簡単です。コンパクトで頑丈なハウジングは、ステンレススチール製 1.4404 です ( 316L )も大きな衝撃に耐えます 強化・コーティングされたフロントスクリーンは傷に強い。M3 ねじの取り付け穴により、すばやく簡単に取り付けられます。インジケータ LED の黒色の背景により、視認性が向上しています。用途コンベアベルトの搬送クレートの検出仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:5 mm → 250 mm●出力タイプ:PNP●電気的接続:M8コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67、IP69K●電流 Max:100 mA●応答時間:0.00125 秒●材質:ステンレススチール●代表規格:CE Certified, UL Certified●コード番号:210-3986アズワン品番65-7289-90
光電センサ ブロック形 検出範囲 3000 mm
omron(オムロン)¥65,980税込¥72,5781個7日以内出荷Omron E3S-C シリーズは、金属製ハウジングの耐油性のコンパクト光電センサです。最大 1、000 m/s2 の高耐衝撃性を備えています。簡単な光学軸アライメント。E3S-C シリーズには、各種のセンサタイプと形状モデルが付属します。主な用途は、ドリル破損検出、エンジンブロックの検出などです。 E3S-C は、自動車の組み立てラインやその他のブローバイガスの存在する生産ラインで安心して使用することができます。食品加工ラインにも適用できます。このセンサは IP67 の要件を満たしています仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:3000 mm●出力タイプ:NPN/PNP●電気的接続:3 線式 M12 プラグイン●シリーズ:E3S-C●コード番号:215-7772アズワン品番65-7273-18
光電センサ ブロック形 検出範囲 300 mm
Baumer¥67,980税込¥74,7781個7日以内出荷Baumer の光バリアは、30 → 300 mm の背景位置の側面を備え、パルスピンポイント LED を使用しています。 ティーチイン IO-Link 付きのプッシュプル出力を備えています。4 ピンコネクタ M8 を備え、短絡及び逆極性に対する保護機能も備えています。動作温度範囲: -25 → +60℃ 保護クラス IP 67仕様●センサーのスタイル:ブロック形●検出タイプ:光バリア●検出範囲:300 mm●出力タイプ:プッシュ / プル●電気的接続:M8 4 ピンコネクタ●シリーズ:O300.SP●コード番号:210-0710アズワン品番65-7323-57
光電センサ ブロック形 検出範囲 3 m
omron(オムロン)¥65,980税込¥72,5781個7日以内出荷金属製ハウジングE3S-C。このサイズカテゴリにおいて、従来のオムロンセンサの検出距離を超えています。様々な製造環境やプロセス産業に見られる過酷な環境に耐えます(自動車アセンブリラインのオイル蒸気、食品産業の洗浄に使用される洗剤など)。埃 / 汚れの蓄積に対する高い耐性を備えています。横又は縦のスタイル、2 mのケーブルで配線済み 頑丈な金属製ハウジング、IP67シールド 感度調整ポテンショメータ 出力PNP / NPN及び明部オン / 暗部オン選択可能 応答時間: 最大2 ms 短絡保護、逆極性保護 操作のLEDインジケータ及び安定性 動作温度範囲: -25 → +55℃ 固定具付き取り付けブラケット付属仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:3 m●出力タイプ:PNP●電気的接続:Pre-Wired Cable●最大DC電圧:30V●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:1 ms●動作温度 Min:-25℃●コード番号:198-0496アズワン品番65-7317-16
光電センサ ブロック形 検出範囲 250 mm → 300 mm
SICK¥19,980税込¥21,9781個7日以内出荷概要一目でわかるピンポイント LED 及びクラス 1 レーザータイプ Sick ASIC は、光電センサに関する数十年の経験から生まれた製品です バックグラウンド抑制、精力的な光電近接センサ、スルービーム光電センサを備えた光電近接センサです ABS プラスチックハウジング及び V4A ステンレススチール 1.4404 ( 316L )ハウジング エンクロージャ等級は IP67 及び IP69K です 手荷物受取所でのレベル監視 搬送位置にあるオブジェクトを確認しています インバウンドベルトの監視 シャトルのギャップチェック 転写エリアとギャップにオブジェクトが存在するかどうかを確認しています リフトでの監視あなたの利点ピンポイント LED (可視赤色光及び赤外線光を使用) 又は、レーザーライトスポットを使用したタイプのものを使用して、さまざまな物体を使用でき 高い信頼性で検出されるため、幅広い用途に適しています さまざまな用途に対応 の ASIC により、優れた光学性能と堅牢性を実現しています Sick すばやく簡単に取り付けられ、耐久性に優れたのが特長です M3 ねじの金属製インサート 使いやすいポテンショメータと高精度により、設置と調整が簡単です 可視インジケータ LED ステンレススチール製ハウジングと IP69K エンクロージャ等級を備えたタイプを用意 要求の厳しい洗浄用途でセンサの寿命を延ばします 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 人の選抜 自動誘導車両システムへの制御された負荷転送 移動方向の検出 自動境界制御の単一化 (RefPubDummy)ミニチュアハウジングを備えた G6 製品ファミリの光電センサは、標準的な取り付け構成の 1 インチ間隔の穴と機能特性の両方で基板に印象付けます。ステンレススチール 1.4404 ( 316L )ハウジングを備えたタイプは、洗浄用途において化学薬品や洗浄剤に特に耐性があります。PinPoint LED and Laser 技術を採用した、取り付け用の金属インサート、大型で明るいインジケータ LED、使いやすい調整ねじ、IP67 及び IP69K エンクロージャ等級、Sick の最新の ASIC 技術などの採用により、G6 シリーズは現在の標準をはるかに上回っています。用途清掃要件が高い産業(食品及び飲料など) 過酷な環境では、丈夫な金属製ハウジングが必要です。例:機械的な衝撃による 高い洗練されたデザインが求められる用途 ロボットグリッパーでの部品検出 コンベアベルトの搬送クレートの検出 パレットシャトル基準位置の検出 TOP ローダーでのアクセス保護 コンベアシステムの搬送制御 ロードキャリングユニットの検出 パッケージコンベアの突出部監視 バーコードを使用した積み重ねたトートの自動識別 シュートのレベル監視 誘導ライン及び転送ポイントでの存在を検出します コンベアでの突出検出 ロードキャリングユニットでの高さ検出 使用中のロードキャリングユニット 参照の配置 シャトルでの突出検出 シャトル上の積載荷重ユニット バッグが長すぎるかどうかを確認します 手荷物受取所までのロールダウンゲートを監視します 手荷物の監視 コンベアベルトの高さ制御仕様●センサーのスタイル:ブロック形●検出タイプ:エネルギー用●検出範囲:250 mm → 300 mm●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.00125 秒●材質:プラスチック●コード番号:211-1614アズワン品番65-7290-92
光電センサ ブロック形 検出範囲 200 mm →、4 m
SICK¥63,980税込¥70,3781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:200 mm → 、4 m●出力タイプ:NPN●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3781アズワン品番65-7285-76
光電センサ ブロック形 検出範囲 200 mm → 3 m
SICK¥73,980税込¥81,3781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:200 mm → 3 m●出力タイプ:NPN/PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0514 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3771アズワン品番65-7286-75
光電センサ ブロック形 検出範囲 200 mm → 2.5 m
SICK¥70,980税込¥78,0781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:200 mm → 2.5 m●出力タイプ:PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:4ワイヤ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●動作温度 Max:+50℃●代表規格:CE Certified, UL Certified●コード番号:210-3774アズワン品番65-7286-95
光電センサ ブロック形 検出範囲 20 mm → 950 mm
SICK¥37,980税込¥41,7781個7日以内出荷概要一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますG10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:20 mm → 950 mm●出力タイプ:NPN●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●動作温度 Max:60●代表規格:CE Certified, UL Certified●コード番号:210-3964アズワン品番65-7287-72
光電センサ ブロック形 検出範囲 20 mm → 1.2 m
SICK¥37,980税込¥41,7781個7日以内出荷概要一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますG10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:20 mm → 1.2 m●出力タイプ:PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:3線●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3968アズワン品番65-7290-14
光電センサ ブロック形 検出範囲 2 mm、→ 5 mm
omron(オムロン)¥6,098税込¥6,7081個7日以内出荷EE-SPY31/41シリーズフォトマイクロセンサ。オムロンEE-SPY31/41高品質反射型フォトマイクロセンサは、背景が光っている場合でも正確に物体を検出し、検出範囲内の拡散を最小限に抑えます。 さらに、このフォトマイクロセンサでは、光変調によって外部の光による干渉を軽減します。仕様●センサーのスタイル:ブロック形●検出タイプ:収束●検出範囲:2 mm 、→ 5 mm●出力タイプ:NPN●最大DC電圧:24V●接続方式:コネクタ●ライトソース:赤外線●IP保護等級:IP50●電流 Max:80 mA●動作温度 Max:+55℃●コード番号:818-4092アズワン品番65-7359-29
光電センサ ブロック形 検出範囲 2 mm → 120 mm
SICK¥35,980税込¥39,5781個7日以内出荷概要一目でわかる試用及びテスト済みセンサの光電センサ製品ファミリ一式です 設計 検出範囲が上向きの調整可能な BGS 光電近接センサ 120 mm まで 検出範囲に関する市場標準を上回る光学性能データ ハウジング設計になっています ジェットブラックやあまり反射しない物体、反射率の高い物体などを確実に検出します ピンポイント LED により、高い検出範囲と信頼性の高い物体を検出可能あなたの利点限られた環境で物体を確実に検出できるため、コストとを削減できます スペースを節約します サブミニチュアハウジングにより、シームレスな統合が可能になり、新しい機会が生まれます 機械設計 試用及びテスト済みの頑丈なハウジング設計は、小型の機械やシステムに簡単に統合できます あらゆる用途に対応する操作機能を備えた、完全な超小型製品ファミリです 45 度傾斜付きケーブルエントリにより、で最大限の柔軟な取り付けが可能です 追加のソフトラバーベアリングが振動と伸張負荷を吸収しますセンサ用のスペースが縮小している一方で、機械やシステムが小型化しつつあります。G2 製品ファミリのサブミニチュアセンサは、頑丈でコンパクトなハウジングを備え、スペースが限られたさまざまな用途に統合できます。このセンサは、長い検出範囲と信頼性の高い物体検出を備えています。用途インテリジェントな検出アタッチメントでトレイを正確に位置合わせできます 小型近接センサを使用したソーラーウェハーの検出仕様●代表規格:CE Certified、UL Certified●コード番号:210-3978材質筐体:プラスチック/ABS、ケーブル:プラスチック/PVC形状筐体:長方形幅(mm)7.7高さ(mm)27.5質量(g)34.2タイプ●検出:バックグラウンドサプレッション●光:可視赤色奥行(mm)13.5出力スイッチング:NPN接続方式ケーブル、3芯、2m検出距離(mm)25~90(最大:2~120)センサースタイル:ブロック形保護等級IP67消費電流(mA)20波長(nm)640出力電流(mA)(最大)50保護回路Vs接続逆接保護、干渉パルス抑制、出力の過電流保護および短絡保護動作温度(℃)-25~50起動時間(ms)(最大)5保管温度範囲(℃)-40~75アズワン品番65-7290-16サイズ(Φmm)投光スポット:3.5リップル残留:最大5(Vss)最大電圧(V)DC30ケーブル径(Φmm)3供給電圧(V)DC10~30電気的接続ケーブルスイッチング周波数(Hz)800ライトソース赤色MTTF(時間)3378応答時間(ms)(最大)0.6出力タイプライトオン
光電センサ ブロック形 検出範囲 2 m
PEPPERL+FUCHS¥79,980税込¥87,9781個7日以内出荷Pepperl+Fuchs バックグラウンド抑制センサ、汎用性の高いフィールドでの使用に対応、ノイズに対する耐性:あらゆる条件下での信頼性の高い動作、赤外線伝送 LED による最小限の白黒差、プログラマブル時間機能 GAN、GAB、IAB、GAN-IAB を二重機能として、ユニバーサル電圧用バージョンプログラム可能な時間機能: GAN、GAB、IAB、GAN-IAB ユニバーサル電圧用のバージョン仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:2 m●電気的接続:スプリング式端子 x 8●シリーズ:Series 28●コード番号:218-8284アズワン品番65-7296-37
光電センサ ブロック形 検出範囲 16 mm
Banner¥35,980税込¥39,5781個7日以内出荷発射されるレーザー光は人間の目には有害のため、絶対に光を直接見たり、光学機器を通したりして見ないでください。取り付けブラケット、回帰反射モデルにはリフレクタも付属します。ミニビームSM312シリーズセンサ。Banner の SM312 シリーズ光電センサは、自己完結型 DC 動作センサです。このミニビームSM312シリーズは18 mmのねじ山付きレンズを備えた小型高性能センサです。SM312シリーズは、登録マークの検出、荷物処理、ボトル搬送の用途に最適です。Expertモデル、プッシュボタン式TEACHモード設定対応 プラスチックハウジング、M18フロントノーズ取り付け又はねじ固定 プッシュボタン又はリモートプログラミング 自動、精密、低コントラスト感度調整機能 バイポーラ出力、明部オン / 暗部オン機能 多機能LEDにより、設定と監視が容易 十全な電気的保護 透過型、透過型透明プラスチック、偏光型、非偏光回帰反射型、スポット型、拡散型を用意しています。仕様●センサーのスタイル:ブロック形●検出タイプ:収束●検出範囲:16 mm●出力タイプ:NPN/PNP●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●ライトソース:LED●IP保護等級:IP67●電流 Max:25 mA●応答時間:1 ms●動作温度 Max:+70℃●コード番号:860-1658アズワン品番65-7351-92
光電センサ ブロック形 検出範囲 150 mm
Panasonic(パナソニック)¥19,980税込¥21,9781個7日以内出荷取り付けブラケットも用意。EX10 光学センサ、サブミニチュア。EX-10シリーズアンプ内蔵超スリム光電センサは取り付けが柔軟で、PCBの配置、ICの検出、PCBラックの検出、ウエハーカセットの検出、薄型リングの検出、トレイ内にコンデンサがないことの確認など、多くの用途に適しています。省電力 高速応答時間 バックグラウンドサプレッション EXシリーズセンサでは、最小及び最狭センサを用意 超ミニチュアデザインにも関わらず、スルービーム光電センサの最大範囲は約1000 mm 前面又は側面ライト出口の2つのデザインを用意仕様●センサーのスタイル:ブロック形●検出タイプ:スルービーム●検出範囲:150 mm●出力タイプ:PNP●電気的接続:ケーブル●最大DC電圧:24V●ライトソース:LED●IP保護等級:IP67●電流 Max:50 mA●応答時間:<500 μ s●動作温度 Max:+55℃●コード番号:431-1900アズワン品番65-7276-03
光電センサ ブロック形 検出範囲 15 mm →、80 mm
Baumer¥44,980税込¥49,4781個7日以内出荷Baumer ミニチュア拡散反射型センサ、バックグラウンド抑制 7 ~ 80 mm の調整可能な検出範囲 光源:赤色 LED がパルス表示されました 出力プッシュプル ティーチ:外部ティーチイン/ 1 ステップティーチイン スリーブの滑らかな(ステンレススチール)機械的取り付け M8 ( 4 ピン)コネクタ、200 mm フライリード付き -25 → 50℃仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:15 mm → 、80 mm●出力タイプ:プッシュ / プル●電気的接続:M8 4 ピンコネクタ●最大DC電圧:30V●接続方式:M8コネクタ●ライトソース:赤色LED●IP保護等級:IP67●電流 Max:50 mA●応答時間:<1 ms●材質:プラスチック●代表規格:CE、cULus●コード番号:187-1808アズワン品番65-7309-57
光電センサ ブロック形 検出範囲 12 mm
omron(オムロン)¥68,980税込¥75,8781個7日以内出荷E3ZM-V ステンレススチール拡散。アンプ及びティーチング機能を内蔵した、コンパクトな印刷マーク検出光電センサです。 厳しい用途向けの頑丈な耐洗剤性ステンレススチール製ハウジングに収容されています。カラーの印刷マークを安定して検出するための白色 LED と RGB 処理 物体の動きを検知しても精度を維持する同軸光学システム 50 μ s の高速応答 2 点教育とリモート自動ティーチ機能を備えた使いやすい製品です 最高の防水性が得られる IP67 及び IP69K に準拠しています 10 → 30 V dc 給電 458-238 及び 458-222 はフライングリードタイプです 458-232 及び 458-226 は M8 コネクタタイプです仕様●センサーのスタイル:ブロック形●検出タイプ:Diffuse●検出範囲:12 mm●出力タイプ:PNP●電気的接続:Pre-Wired Cable●最大DC電圧:30V●ライトソース:LED●IP保護等級:IP69K●電流 Max:100 mA●応答時間:50 μs●動作温度 Min:-40℃●コード番号:458-222アズワン品番65-7303-50
光電センサ ブロック形 検出範囲 12 m
TELEMECANIQUE SENSORS¥74,980税込¥82,4781個7日以内出荷Schneider Electric XU シリーズ光電近接センサは、マテハン、梱包、ラベリング、組み立て、エレベータ / エスカレータ、食品 / 飲料業界専用に使用されます。このシリーズには、拡散モード、バックグラウンドサプレッション( BGS )、極性化反射、レーザー反射 / スルービーム、スルービームなどの多くの機能があり、世界中で最も一般的な 4 つの形式を用意しています。光電センサは基本的に、光ビームトランスミッタ(発光ダイオード)と受光器(フォトトランジスタ)で構成されます。発光ダイオードは、電流が流れると光を発する電子半導体コンポーネントです。この光は、伝送 Wavelength に応じて可視または不可視になります。材質:プラスチック 出力信号ディスクリートの種類 供給回路タイプ DC 配線技術: 4 線 ディスクリート出力機能: 1 NO 又は 1 NC プログラム可能 放射赤レーザー偏光反射クラス 1仕様●センサーのスタイル:ブロック形●検出タイプ:極性化反射●検出範囲:12 m●出力タイプ:PNP●電気的接続:M12 4 ピンコネクタ●シリーズ:XU●コード番号:221-1803アズワン品番65-7330-29
光電センサ ブロック形 検出範囲 12 m
SICK¥24,980~税込¥27,478~1個7日以内出荷概要G10 の製品ファミリは、スペースが限られている場所で最適な検出性能を発揮します。光ファイバ、電子機器、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。広範なアクセサリと組み合わせることで、これらのセンサは幅広い用途に対応できます。特許取得済みの G10 用 Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。概要: G10 製品ファミリは、迅速かつ柔軟なセンサ設置、エラーのない動作の保証、コストの抑制を実現します。一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステムで、センサを少数の台に取り付けるために使用します 秒あなたの利点長い検出範囲により最大限の動作確保 効率的な設置: G10 および Q-Lock アセンブリシステムは、複数のセンサの取り付けおよび試運転時に貴重な時間を節約します あらゆる産業及び商業分野に対応する単一のセンサファミリ 適用できます 汎用 DC 又は AC/DC 電源は、より大きな用途に適しています 柔軟性 高い信頼性と光学的干渉や機械的負荷に対する耐性 さまざまなアクセサリがセンサーの統合を簡素化:組み立て、接続ケーブル、反射板などに役立ちますSick G10 は、スペースが限られている場所で最適な検出性能を発揮します。光、電子、動作原理、電源、スイッチング出力など、さまざまなオプションをサポートしています。このセンサと幅広いアクセサリを組み合わせることで、幅広い用途に対応できます。G10 用の特許取得済み Q-Lock アセンブリシステムは、センサを設置する時間を短縮し、アセンブリロッドに合わせてわずか数秒で調整できるため、物流用途に最適な製品です。用途物流:保管及びコンベア、特にパレット検出 機械製造業者(包装、ハンドリング、木材加工、紙など) 自動車 自動駐車システム ドアとゲート Gates 分配
光電センサ ブロック形 検出範囲 12 m
PEPPERL+FUCHS¥33,980税込¥37,3781個7日以内出荷Pepperl + Fuchs シリーズ 29 は、産業用ドア、エレベータ、自動ゲート Gates を監視するための低コストで最も重要な信頼性の高い光電センサです。高度な保護性能により、屋外や閾値、過酷な環境での作業に最適なソリューションとなります。この「ユニバーサル電圧センサ」は、24 → 240 V の供給電圧、直流又は交流電流で動作します。いたずら防止、操作コントロールなし ユニバーサル電圧用のバージョン リレー出力仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:12 m●電気的接続:端子台●シリーズ:Series 29●コード番号:218-8286アズワン品番65-7293-48
光電センサ ブロック形 検出範囲 12 m
PEPPERL+FUCHS¥26,980税込¥29,6781個7日以内出荷Pepperl + Fuchs シリーズ 29 は、産業用ドア、エレベータ、自動ゲート Gates を監視するための低コストで最も重要な信頼性の高い光電センサです。高度な保護性能により、屋外や閾値、過酷な環境での作業に最適なソリューションとなります。この「ユニバーサル電圧センサ」は、24 → 240 V の供給電圧、直流又は交流電流で動作します。頑丈でコンパクトな光電センサで、シングルビームゲート保護を実現しています 省エネランプを使用しても、周辺光に対する感応性はありません いたずら防止、操作コントロールなし ユニバーサル電圧用のバージョン リレー出力仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:12 m●電気的接続:端子台●シリーズ:Series 29●コード番号:218-8285アズワン品番65-7294-41
光電センサ ブロック形 検出範囲 1000 mm
omron(オムロン)¥41,980税込¥46,1781個7日以内出荷Omron E3Z-XXX-IL シリーズは IO-Link 光電センサです。 IO-Link によりセンサレベル情報が可視化され、製造現場の 3 つの主要な問題を解決します。3 種類の検出方法と 3 種類の接続方法を用意しています。ダウンタイムを短縮し、故障した部品やそのような現象をセンサでリアルタイムに通知します。IP67 要件を満たしています仕様●センサーのスタイル:ブロック形●検出タイプ:拡散反射●検出範囲:1000 mm●出力タイプ:PNP●電気的接続:M12 配線済み Smartclick コネクタです●シリーズ:E3Z●コード番号:215-7792アズワン品番65-7274-73
光電センサ ブロック形 検出範囲 100 mm → 300 mm
omron(オムロン)¥49,980税込¥54,9781個7日以内出荷E3S-R1 / R3シリーズ透明体センサ。透明ボトル、ガラスウエハー、LCD基板などの検出に最適なPBTボディセンサ。プラスチックボトルやそれ以外の透明ボトルの高感度検出用安定性インジケータ 入光時オン / 遮光時オン作動を選択可能 逆反射型、水平取り付け 負荷短絡 / 相互干渉保護 応答時間: 1 ms (オン又はオフ) 2回転感度調節 接続: 配線済みケーブル付属 E39-R1反射板付属 IP67定格仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:100 mm → 300 mm●出力タイプ:NPN●電気的接続:3 線ケーブル: 2 m●最大DC電圧:30V●ライトソース:赤外線●IP保護等級:IP67●電流 Max:100 mA●応答時間:1 ms●動作温度 Min:0℃●コード番号:289-2508アズワン品番65-7317-54
光電センサ ブロック形 検出範囲 100 mm → 2 m
omron(オムロン)¥62,980税込¥69,2781個7日以内出荷E3S-A高性能センサ。横型バージョン及び縦型バージョン PBTハウジング、変性ポリアリレートレンズ、IP67シールド PNP及びNPN出力構成 明状態オン / 暗状態オン作動 2回転感度調整ツマミ ライト及び安定性LED表示 動作温度範囲: -25 → +55℃ 短絡保護、逆極性保護 固定具付き取り付けブラケット付属仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:100 mm → 2 m●出力タイプ:NPN●電気的接続:Pre-Wired Cable●最大DC電圧:30V●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:500 μs●動作温度 Max:+55℃●コード番号:288-7376アズワン品番65-7287-95
光電センサ ブロック形 検出範囲 100 mm
omron(オムロン)¥62,980税込¥69,2781個7日以内出荷Omron E3S-A シリーズは、アンプ内蔵光電センサです。配線済みの接続の超小型サイズです。E3S-A シリーズには、ライトオン / ダークオン(選択可能)動作モードが用意されています。その他の機能には、タイマー機能や自己診断機能などがあります。IP67 要件を満たしています仕様●センサーのスタイル:ブロック形●検出タイプ:拡散●検出範囲:100 mm●出力タイプ:PNP●電気的接続:3線ケーブル2 m●シリーズ:E3S-A●コード番号:215-7767アズワン品番65-7273-91
光電センサ ブロック形 検出範囲 10 mm
omron(オムロン)¥24,980税込¥27,4781個7日以内出荷最適な反射板については品番 ; 171-3779 171-3779 (3 m範囲)を参照。E3Zミニチュア高性能センサ。スルービーム(赤外LED)、再帰反射(可視光赤色LED)及び拡散スキャン(赤外LED)光電センサ。IP67等級PBTハウジング、メタクリル樹脂レンズ PNP及びNPN出力構成 明状態オン / 暗状態オン選択可能 不感帯が小さく、近距離ターゲットの検出に対応可能 再帰反射タイプは光沢のある物体の検出用に偏光光源を印加 短絡保護、逆極性保護 相互干渉保護(再帰及び拡散タイプのみ) 動作温度範囲: -25 → +55℃仕様●センサーのスタイル:ブロック形●検出タイプ:スルービーム●検出範囲:10 mm●出力タイプ:PNP●電気的接続:M8コネクタ●最大DC電圧:26.4V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:1 ms●動作温度 Min:-25℃●コード番号:818-4109アズワン品番65-7359-39