絞り込み
ブランド
- Texas Instruments(136)
- MICROCHIP(135)
- STMicro(135)
- onsemi(34)
- 東芝(19)
- ROHM(14)
- Bellnix(ベルニクス)(4)
- RECOM(4)
- マルツエレック(4)
- DIALIGHT(2)
- ON SEMICONDUCTOR(2)
- SPARKFUN(2)
- EXAR(1)
- HARWIN(1)
- POWER INTEGRATIONS(1)
- SILICON LABS(1)
- VISHAY(1)
- XP POWER(1)
- 沖電気工業(1)
- ブランドをもっと見る
エコロジープロダクト
9ページ目: 集積回路(IC)その他関連用品
特価
本日9月16日(水)は、制御機器/はんだ・静電気対策用品カテゴリの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
IC DRIVER 4/0 16SO
Texas Instruments¥329税込¥3621個13日以内出荷IC DRIVER 4/0 16SO仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0411-31
15W、ステレオ、Class-D オーディオ・パワー・アンプ、SE 出力付
Texas Instruments¥629税込¥6921個5日以内出荷変調回路からスイッチングトランジスタまで回路のほとんどが20ピンDIPパッケージに収納され20個程度のR、C、Lを外付けするだけで15W×2のステレオパワーアンプができます。仕様●パッケージ:PDIP-20●動作電圧:用途:ステレオ15W Class-D オーディオ・パワー・アンプ●仕様1:電源電圧:+10~30V●仕様2:SNR:99dB●仕様3:出力:15W(ステレオ・8Ω)●仕様4:THD+N:0.06%●保護回路付●動作温度:-40~85℃アズワン品番67-0463-97
IC DRIVER 4/0 16TSSOP
Texas Instruments¥699税込¥7691個13日以内出荷IC DRIVER 4/0 16TSSOP仕様●タイプ:ドライバ●プロトコル:LVDS●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:400Mbps●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0405-96
IC TRANSCEIVER HALF 1/1 8SO
Texas Instruments¥259税込¥2851個13日以内出荷仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:1/1●デュプレックス:ハーフ●受信機ヒステリシス:600mV●データレート:-●電圧 - 供給:4.5V~15V●動作温度:-20℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:8-SOアズワン品番67-0438-90
IC DRIVER 4/0 16SOIC
Texas Instruments¥699税込¥7691個13日以内出荷IC DRIVER 4/0 16SOIC仕様●タイプ:ドライバ●プロトコル:LVDS●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:400Mbps●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0408-38
IC MUX/DEMUX TRIPLE 2X1 16SOIC
Texas Instruments¥89税込¥981個13日以内出荷IC MUX/DEMUX TRIPLE 2X1 16SOIC仕様●スイッチ回路:SPDT●マルチプレクサス/デマルチプレクサ回路:2:1●回路数:3●オン状態抵抗値(最大):130オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):4.5V~5.5V●電圧 - 供給、デュアル(V±):±1V~5V●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:200MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF、8pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0485-23
IC DRIVER 1/0 8SOIC
Texas Instruments¥249税込¥2741個13日以内出荷IC DRIVER 1/0 8SOIC仕様●タイプ:ドライバ●プロトコル:LVDS●ドライバ/レシーバ数:1/0●デュプレックス:-●受信機ヒステリシス:-●データレート:600Mbps●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0405-93
IC TRANSCEIVER FULL 2/2 16TSSOP
Texas Instruments¥389税込¥4281個13日以内出荷IC TRANSCEIVER FULL 2/2 16TSSOP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:300mV●データレート:250kbps●電圧 - 供給:3V~5.5V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0407-95
IC RECEIVER 0/4 16TSSOP
Texas Instruments¥829税込¥9121個13日以内出荷IC RECEIVER 0/4 16TSSOP仕様●タイプ:レシーバ●プロトコル:LVDS●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:-●データレート:200Mbps●電圧 - 供給:3V~3.6V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0410-41
IC TRANSCEIVER FULL 2/2 16SSOP
Texas Instruments¥429税込¥4721個13日以内出荷IC TRANSCEIVER FULL 2/2 16SSOP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:300mV●データレート:250kbps●電圧 - 供給:3V~5.5V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SSOPアズワン品番67-0407-96
IC TRANSCEIVER FULL 1/1 16SSOP
Texas Instruments¥409税込¥4501個13日以内出荷。IC TRANSCEIVER FULL 1/1 16SSOP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:1/1●デュプレックス:フル●受信機ヒステリシス:500mV●データレート:250kbps●電圧 - 供給:3V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SSOPアズワン品番67-0407-93
IC RECEIVER 0/1 SOT23-5
Texas Instruments¥339税込¥3731個13日以内出荷。IC RECEIVER 0/1 SOT23-5仕様●タイプ:レシーバ●プロトコル:LVDS●ドライバ/レシーバ数:0/1●デュプレックス:-●受信機ヒステリシス:-●データレート:400Mbps●電圧 - 供給:2.4V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:SC-74A、SOT-753●サプライヤデバイスパッケージ:SOT-23-5アズワン品番67-0408-39
IC MUX/DEMUX 8X1 16SOIC
Texas Instruments¥98税込¥1081個13日以内出荷。IC MUX/DEMUX 8X1 16SOIC仕様●スイッチ回路:-●マルチプレクサス/デマルチプレクサ回路:8:1●回路数:1●オン状態抵抗値(最大):130オーム●チャンネル~チャンネル適合(△Ron):5オーム●電圧 - 供給、シングル(V+):4.5V~5.5V●電圧 - 供給、デュアル(V±):±1V~5V●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:180MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF、25pF●電流 - リーケージ(IS(off))(最大):400nA●クロストーク:-●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0405-66
IC I/O EXPANDER I2C 8B 16TSSOP
Texas Instruments¥339税込¥3731個13日以内出荷。IC I/O EXPANDER I2C 8B 16TSSOP仕様●I/O数:8●インターフェース:I2C、SMBus●割り込み出力:あり:POR●出力タイプ:プッシュプル●電流 - 出力ソース/シンク:10mA、25mA●クロック周波数:400kHz●電圧 - 供給:2.3V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:16-TSSOPアズワン品番67-0408-22
IC DRIVER 4/0 16SO
Texas Instruments¥189税込¥2081個13日以内出荷。IC DRIVER 4/0 16SO仕様●タイプ:ドライバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:4/0●デュプレックス:-●受信機ヒステリシス:-●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0411-19
IC DRIVER 2/0 8SOIC
Texas Instruments¥429税込¥4721個13日以内出荷仕様●タイプ:ドライバ●プロトコル:LVDS●ドライバ/レシーバ数:2/0●デュプレックス:-●受信機ヒステリシス:-●データレート:600Mbps●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0441-13
IC CROSSPOINT SW 1×4:4 38TSSOP
Texas Instruments¥1,898税込¥2,0881個13日以内出荷。IC CROSSPOINT SW 1 X 4:4 38TSSOP仕様●タイプ:クロスポイントスイッチ●回路:1 x 4:4●独立回路:1●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:38-TFSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:38-TSSOPアズワン品番67-0408-36
IC BUS SWITCH 10×1:1 48TVSOP
Texas Instruments¥399税込¥4391個13日以内出荷IC BUS SWITCH 10 X 1:1 48TVSOP仕様●タイプ:バススイッチ●回路:10 x 1:1●独立回路:2●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:2.3V~3.6V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:48-TFSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:48-TVSOPアズワン品番67-0409-12
デジタルアンプ用ゲートドライブIC
インフィニオン¥889税込¥9781個5日以内出荷デジタルアンプのFETをコントロールするゲートドライバーです。アナログ入力をPWM周波数モジューレーションしてFETのGateを駆動します。過電圧、減電圧、過電流など各種プロテクションが内蔵されています。仕様●Voffset ±100V、GateDriver Io+ 1.0A Io- 1.2A、PWM周波数:MAX800KHz●パッケージ:PDIP 16●動作電圧:10V~18VV●用途:D級オーディオアンプ●仕様1:仕様2:仕様3:仕様4:動作温度:AN-1138 アプリケーションノート(PDF/1,259KB)アズワン品番67-0442-13
IC TRANSCEIVER FULL 2/2 16SSOP
Texas Instruments¥419税込¥4611個13日以内出荷IC TRANSCEIVER FULL 2/2 16SSOP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:2/2●デュプレックス:フル●受信機ヒステリシス:300mV●データレート:250kbps●電圧 - 供給:3V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:16-SSOP(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SSOPアズワン品番67-0407-97
IC RECEIVER 0/4 16SO
Texas Instruments¥469税込¥5161個13日以内出荷仕様●タイプ:レシーバ●プロトコル:RS422、RS423、RS485●ドライバ/レシーバ数:0/4●デュプレックス:-●受信機ヒステリシス:50mV●データレート:-●電圧 - 供給:4.75V~5.25V●動作温度:0℃~70℃●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0441-70
IC TRANSCEIVER HALF 1/1 8SOIC
Texas Instruments¥419税込¥4611個13日以内出荷IC TRANSCEIVER HALF 1/1 8SOIC仕様●タイプ:トランシーバ●プロトコル:RS422、RS485●ドライバ/レシーバ数:1/1●デュプレックス:ハーフ●受信機ヒステリシス:30mV●データレート:200kbps●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:8-SOICアズワン品番67-0408-31
IC TRANSCEIVER FULL 3/3 16DIP
Texas Instruments¥369税込¥4061個13日以内出荷IC TRANSCEIVER FULL 3/3 16DIP仕様●タイプ:トランシーバ●プロトコル:RS232●ドライバ/レシーバ数:3/3●デュプレックス:フル●受信機ヒステリシス:1V●データレート:-●電圧 - 供給:4.5V~15V●動作温度:0℃~70℃●取り付けタイプ:スルーホール●パッケージ/ケース:16-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:16-PDIPアズワン品番67-0410-36
IC INTERFACE SPECIALIZED 24UQFN
Texas Instruments¥309税込¥3401個13日以内出荷IC INTERFACE SPECIALIZED 24UQFN仕様●用途:HDMI、I2Cバッファ、ESD保護●インターフェース:HDMI●電圧 - 供給:4.5V~5.5V●パッケージ/ケース:24-UFQFN●サプライヤデバイスパッケージ:24-UQFN(4x2)●取り付けタイプ:面実装アズワン品番67-0410-76
IC PWR SWITCH P-CHAN 1:1 8SOIC
Texas Instruments¥369税込¥4061個13日以内出荷IC PWR SWITCH P-CHAN 1:1 8SOIC仕様●スイッチタイプ:USBスイッチ●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Pチャンネル●インターフェース:オン/オフ●電圧 - 負荷:2.7V~5.5V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):500mA●Rds On(標準):80ミリオーム●入力タイプ:非反転:ステータスフラッグ●フォールト保護:電流制限(固定)、過温度、UVLO●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:8-SOIC●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0406-98
IC PWR SWITCH P-CHAN 1:1 6DSBGA
Texas Instruments¥159税込¥1751個13日以内出荷IC PWR SWITCH P-CHAN 1:1 6DSBGA仕様●スイッチタイプ:汎用●出力数:1●レシオ - 入力:出力:1:1●出力構成:ハイサイド●出力タイプ:Pチャンネル●インターフェース:オン/オフ●電圧 - 負荷:0.9V~3.6V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):2A●Rds On(標準):14ミリオーム●入力タイプ:非反転:負荷放電、スルーレート制御●フォールト保護:-●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:6-DSBGA●パッケージ/ケース:6-XFBGA、DSBGAアズワン品番67-0410-82
IC BUS SWITCH 1×1:1 SOT23-5
Texas Instruments¥149税込¥1641個13日以内出荷IC BUS SWITCH 1 X 1:1 SOT23-5仕様●タイプ:バススイッチ●回路:1 x 1:1●独立回路:1●電流 - 出力高、低:-●電源:単電源●電圧 - 供給:4.5V~5.5V●動作温度:-40℃~85℃●取り付けタイプ:面実装●パッケージ/ケース:SC-74A、SOT-753●サプライヤデバイスパッケージ:SOT-23-5アズワン品番67-0409-08
IC SWITCH SPDT SC70-6
Texas Instruments¥68税込¥751個13日以内出荷IC SWITCH SPDT SC70-6仕様●スイッチ回路:SPDT●マルチプレクサス/デマルチプレクサ回路:2:1●回路数:1●オン状態抵抗値(最大):10オーム●チャンネル~チャンネル適合(△Ron):150ミリオーム●電圧 - 供給、シングル(V+):1.65V~5.5V●電圧 - 供給、デュアル(V±):-●スイッチ時間(Ton、Toff)(最大):8.5ns、6.5ns●帯域幅-3db:300MHz●チャージインジェクション:7pC●チャンネル静電容量(CS(off)、CD(off)):5.5pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-66dB @ 10MHz●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:6-TSSOP、SC-88、SOT-363●サプライヤデバイスパッケージ:SC-70-6アズワン品番67-0411-34
IC SWITCH QUAD 1X2 14SOIC
Texas Instruments¥72税込¥791個13日以内出荷IC SWITCH QUAD 1X2 14SOIC仕様●スイッチ回路:SPST-NO●マルチプレクサス/デマルチプレクサ回路:1:1●回路数:4●オン状態抵抗値(最大):70オーム●チャンネル~チャンネル適合(△Ron):500ミリオーム●電圧 - 供給、シングル(V+):2V~10V●電圧 - 供給、デュアル(V±):-●スイッチ時間(Ton、Toff)(最大):-●帯域幅-3db:200MHz●チャージインジェクション:-●チャンネル静電容量(CS(off)、CD(off)):5pF●電流 - リーケージ(IS(off))(最大):100nA●クロストーク:-72dB @ 1MHz●動作温度:-55℃~125℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:14-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:14-SOICアズワン品番67-0485-21
IC PWR SWITCH N-CHAN 1:2 8SOIC
Texas Instruments¥43税込¥471個13日以内出荷IC PWR SWITCH N-CHAN 1:2 8SOIC仕様●スイッチタイプ:汎用●出力数:2●レシオ - 入力:出力:1:2●出力構成:ハイサイド●出力タイプ:Nチャンネル●インターフェース:オン/オフ●電圧 - 負荷:2.7V~5.5V●電圧 - 電源(Vcc/Vdd):不要●電流 - 出力(最大):500mA●Rds On(標準):70ミリオーム●入力タイプ:非反転:ステータスフラッグ●フォールト保護:電流制限(固定)、過温度、UVLO●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●サプライヤデバイスパッケージ:8-SOIC●パッケージ/ケース:8-SOIC(0.154インチ、3.90mm幅)アズワン品番67-0410-80
IC DUAL UART 1.8-5V FIFO 48-TQFP
Texas Instruments¥1,498税込¥1,6481個13日以内出荷IC DUAL UART 1.8-5V FIFO 48-TQFP仕様●内部発振器●チャンネル数:2、DUART●FIFO:16バイト●プロトコル:-●データレート(最大):1.5Mbps●電圧 - 供給:1.8V~5V●自動フロー制御付き:あり●IrDAエンコーダ/デコーダ付き:-●誤りスタートビット検出付き:あり●モデム制御付き:あり●取り付けタイプ:面実装●パッケージ/ケース:48-TQFP●サプライヤデバイスパッケージ:48-TQFP(7x7)アズワン品番67-0410-46
ST232ACDR
STMicro¥1,498税込¥1,6481袋(5個)7日以内出荷仕様【トランスミッタ数】2寸法(mm)10×4×1.65タイプ【パッケージ】SOIC入力シングルエンドインターフェースライントランシーバICピン数(ピン)16RoHS指令(10物質対応)対応実装タイプ表面実装
LD1117DT12TR
STMicro¥1,598税込¥1,7581袋(25個)7日以内出荷長さ(mm)6.6幅(mm)6.2寸法(mm)6.6×6.2×2.4高さ(mm)2.4タイプ【パッケージ】DPAK出力電圧(V)1.2入力電圧(V)15出力電流(A)1.3精度(%)±1ピン数(ピン)3極性正RoHS指令(10物質対応)対応実装タイプ表面実装ロードレギュレーション0.004ラインレギュレーション0.002出力数1レギュレータ低ドロップアウト電圧最大動作温度(℃)150最小動作温度(℃)0基準電圧1.26V出力タイプ固定
ST232CTR
STMicro¥799税込¥8791袋(5個)7日以内出荷仕様【トランスミッタ数】2寸法(mm)5×4.4×1タイプ【パッケージ】TSSOP入力シングルエンドインターフェースライントランシーバICピン数(ピン)16RoHS指令(10物質対応)対応
TL084IDT
STMicro¥719税込¥7911袋(10個)7日以内出荷仕様(標準電圧ゲイン)106dB長さ(mm)8.75幅(mm)4寸法(mm)8.75×4×1.65高さ(mm)1.65タイプ【パッケージ】SOICピン数(ピン)14密度(標準入力電圧ノイズ)15nV/√Hz電源タイプデュアル電源回路数4RoHS指令(10物質対応)対応実装タイプ表面実装スルーレート(V/μs)16標準ゲインバンド幅積(MHz)4デュアル供給電圧(V)±12,±15,±5,±9最大動作温度(℃)105最小動作温度(℃)-40
M93C66-WMN6TP
STMicro¥789税込¥8681袋(25個)7日以内出荷仕様(ランダムアクセス時間)200ns寸法(mm)4.9×3.9×1.25タイプ【パッケージ】SOIC規格【自動車】AEC-Q100電圧(V)【プログラミング】2.5→5.5構成256x16ビット、512x8ビットインターフェースシリアル-マイクロワイヤーメモリー4kbitピン数(ピン)8RoHS指令(10物質対応)対応データ保持200年実装タイプ表面実装動作供給電圧(V)【最小】2.5V【最大】5.5V1ワード当たりのビット数8、16ワード数256512最大動作温度(℃)85最小動作温度(℃)-40
L6201PS
STMicro¥41,980税込¥46,1781セット(31個)7日以内出荷長さ(mm)16幅(mm)11.1寸法(mm)16×11.1×3.3高さ(mm)3.3タイプ【パッケージ】PowerSOモーターブラシ付きDCピン数(ピン)20RoHS指令(10物質対応)対応実装タイプ表面実装動作供給電圧(V)【最小】12V【最大】48V最大コレクタ-エミッタ間電圧(V)48トポロジーフルブリッジ最大IGBTコレクタ電流(A)4最大動作温度(℃)150最小動作温度(℃)-40
LD29150PTR
STMicro¥1,498税込¥1,6481袋(5個)7日以内出荷長さ(mm)6.6幅(mm)6.2寸法(mm)6.6×6.2×2.4高さ(mm)2.4タイプ【パッケージ】PPAK出力電圧(V)1.5→15入力電圧(V)2.5~30出力電流(A)1.5精度(%)±1ピン数(ピン)5極性正RoHS指令(10物質対応)対応実装タイプ表面実装静止電流(mA)15ロードレギュレーション0.01ラインレギュレーション0.005出力数1レギュレータ低ドロップアウト電圧最大動作温度(℃)125最小動作温度(℃)-40基準電圧1.2423V出力タイプ可変
LF33ABDT-TR
STMicro¥1,098税込¥1,2081袋(5個)7日以内出荷長さ(mm)6.6幅(mm)6.2寸法(mm)6.6×6.2×2.4高さ(mm)2.4タイプ【パッケージ】DPAK出力電圧(V)3.3入力電圧(V)16精度(%)±1出力電流(mA)500ピン数(ピン)3極性正RoHS指令(10物質対応)対応実装タイプ表面実装静止電流(mA)0.5ロードレギュレーション16mVラインレギュレーション16mV出力数1レギュレータ低ドロップアウト電圧最大動作温度(℃)125最小動作温度(℃)-40出力タイプ固定
『集積回路(IC)』には他にこんなカテゴリがあります
- 集積回路(IC)その他関連用品
- 汎用ロジック
- マイコン
- データコンバータIC