アネスト岩田(1件のレビュー)欠品中
KIWAMl-1シリーズに水性塗料専用の「KIWAMl-1-18B14」RTaqua(アクア)が新たにラインナップに加わりました。これまでKIWAMl-1サイドカップでは難しかった水性塗料を専用B14"aqua"キャップにより微粒化を維持したままの1.8mmの大口径ノズルにより塗料噴出量を60%向上(KIWAMl-1-14B8対比)させました。塗りムラ低減と塗料使用量削減を実現。基本塗装条件を手元圧力0.15MPa、吹付距離150mmにしたことにより塗着効率を飛躍的に向上させ、さらに、235mmの大パターンフラット形状にすることで、塗りムラの大幅な軽減を図りました。圧力変化に左右されにくいパターン形状。ボカシ時の低い手元圧力条件においても、フラットパターン形状を維持しやすく設計しました。センターカップでは塗装しづらい場所にスプレーガンを反転させて使用できるサイドカップの利点により、ロッカーパネルなどの低くスプレーガンが入りづらい補修箇所の塗装に最適です。
用途自動車補修専用スプレーガン、水性塗料対応、水性ベースコート接続口径空気:G1/4 塗料:G1/4パタン開き(mm)235吹付空気圧力(MPa)0.15吹付距離(mm)150ノズル口径(Φmm)1.8空気使用量(L/min)180質量(g)290形式空気キャップ:KIWAMI1-B14塗料噴出量(mL/min)175塗料供給方式重力式