朝日産業11日以内出荷
人気のインテリアタイプ、ムシポンポケットがLEDタイプになりました。ムシポンポケットシリーズは、シンプルで美しいドーム型デザインが愛され続けるロングセラー商品。直管形LEDランプの採用で省エネ。蛍光灯タイプの前モデルに比べ消費電力77%ダウン(22W→5W)。光源寿命は40,000時間。蛍光灯の約5倍の長寿命なのでランプ交換の手間が省けます。超反射性リフレクターが紫外線を効率よく反射します。リフレクターがない場合と比較して紫外線出力45%アップ。受け皿シートの採用により捕獲可能面積1.67倍。ムシポン捕虫紙S-8とともに硬くキープ力の強いL字型受皿シートが強力に昆虫を捕獲。
付属品捕虫紙S-8(5個入)1箱、ムシポンポケット4用受皿シート2枚、取付用ネジ3本 、ナイロンプラグ2本幅(mm)410質量(kg)2.1高さ(mm)350奥行(mm)171電源(V)100・50Hz/60Hz消費電力(W)5LEDランプLT8BL/5-MP-Pランプ寿命40,000時間適合ランプLEDランプ(飛散防止形) LT8BL/5-MP-P・1灯(5W)