軟鋼・490-550MPa級高張力鋼用溶接棒日鉄溶接工業(旧日鉄住金)6日以内出荷
低水素タイプの立向下進専用溶接棒です。すみ肉あるいは突合せの立向下進溶接で高電流が使用できるので、立向上進溶接に比べ、作業能率が約2倍向上します。溶着金属の耐割れ性及び機械的性質が非常に優れているので、広範囲の鋼材の溶接に使用できます。
用途造船、機械、橋梁などに用いられる軟鋼(SS400、SM400など)の重要構造物の立向下進溶接成分【溶着金属の化学成分(一例)】C:0.08% / Si:0.53% / Mn:0.84% / P:0.014% / S:0.011%JIS規格Z 3211 E4340-U伸び(%)31引張強度(MPa)540耐圧力(MPa)440吸収エネルギー(J)170(0℃)