カテゴリ
- すべてのカテゴリ
- 空調・照明・電設資材/電気材料
- 電気材料
- 結束バンド/結束工具/固定具(35)
- 電線/ケーブル(36)
- 検査・測定(2)
- 電気材料
- 空調・照明・電設資材/電気材料
絞り込み
エコロジープロダクト
電気材料 :「disco」の検索結果
電気材料とは、電気機器に用いられる部品のことです。例えばコードは、電子パーツの絶縁保護や配線の整理、分岐も自由に設定できます。その他、加工や接続、保護、結束、固定など、電気機器を安全に使用し、作業するためのなくてはならない部品です。電気を使用する際には、安全の為、より安定性が求められます。用途に応じて様々な部品が作られています。近年では、誰でも簡単に扱えるような部品もたくさん発売されています。値段も安価なものが多いので、手に入れやすいです。

RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)3日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
BNC-ミニグラバーケーブル
DIGILENT¥2,998税込¥3,2981個5日以内出荷波形発生器などをテスト対象の回路に接続するためのBNCコネクタケーブルです。赤と黒のミニグラバーテストクリップで終端されています。BNCアダプタやAnalog Discovery Studioを使用する場合に、Analog Discoveryの波形ジェネレータと接続する場合などに使用できます。BNCコネクタ。黒と赤のミニグラバークリップで終端仕様●全長:114cm●黒と赤のリード長:6cmアズワン品番67-0390-50
Digital Discovery用高速アダプター
DIGILENT¥15,980税込¥17,5781個5日以内出荷。Digital Discovery用の高速アダプター。高速デジタル信号は、MTEケーブルやブレッドボードに接続したワイヤなどではノイズやクロストークが発生しやすくなります。本高速アダプターは、Digital Discoveryの高速な入力信号とプローブ間のインターフェースを提供します。ノイズを低減し、最大800MS/sにおいてもシグナルインテグリティを確保するように設計されています。本高速アダプターは、最大24個の高速ロジックプローブを接続でき、24個のデジタル信号を観測できます。本アダプターにはキーが付いておらず、ツイストワイヤーは色分けされていないため、両方向で使用できます。本製品には、16個の高速ロジックプローブが含まれています。各ケーブルは、色付きワイヤとGND(黒)ワイヤがツイストされています。ワイヤは、2ピンメスヘッダーを介して高速アダプタに接続し、2つの1ピンメスコネクタをテスト対象デバイスとアースに接続します。100Ωの抵抗が、被試験デバイスに最も近い端の信号線に埋め込まれています。すべてのGNDワイヤは、テスト対象のデバイスのアースに接続する必要があります。仕様●Digital Discovery用の2×16フライワイヤーアセンブリの代替●2×16 MTEコネクタ●高速プローブ接続用2×1オスピンヘッダー ×24●高速ロジックプローブ ×16アズワン品番67-0355-43
Direct Attach Cable QSFP28 2m
エイム電子¥23,980税込¥26,3781本7日以内出荷Direct Attach Cable QSFP28 、Ciscoサードパーティ品長さ(m)2
Direct Attach Cable QSFP 1m
エイム電子¥17,980税込¥19,7781本7日以内出荷Direct Attach Cable QSFP、Ciscoサードパーティ品長さ(m)1
Direct Attach Cable SFP+ 5m
エイム電子¥11,980税込¥13,1781本7日以内出荷Direct Attach Cable SFP+ 、Ciscoサードパーティ品長さ(m)5
Direct Attach Cable QSFP 2m
エイム電子¥18,980税込¥20,8781本7日以内出荷Direct Attach Cable QSFP 、Ciscoサードパーティ品長さ(m)2
Direct Attach Cable SFP+ 3m
エイム電子¥9,998税込¥10,9981本7日以内出荷Direct Attach Cable SFP+ 、Ciscoサードパーティ品長さ(m)3
Direct Attach Cable QSFP 5m
エイム電子¥28,980税込¥31,8781本7日以内出荷Direct Attach Cable QSFP 、Ciscoサードパーティ品長さ(m)5
Direct Attach Cable QSFP 3m
エイム電子¥19,980税込¥21,9781本7日以内出荷Direct Attach Cable QSFP 、Ciscoサードパーティ品長さ(m)3
Direct Attach Cable SFP28 5m
エイム電子¥17,980税込¥19,7781本7日以内出荷Direct Attach Cable SFP28 、Ciscoサードパーティ品長さ(m)5
Direct Attach Cable SFP28 2m
エイム電子¥12,980税込¥14,2781本7日以内出荷Direct Attach Cable SFP28 、Ciscoサードパーティ品長さ(m)2
Direct Attach Cable SFP28 3m
エイム電子¥12,980税込¥14,2781本7日以内出荷Direct Attach Cable SFP28 、Ciscoサードパーティ品長さ(m)3
Direct Attach Cable QSFP28 1m
エイム電子¥22,980税込¥25,2781本7日以内出荷Direct Attach Cable QSFP28、Ciscoサードパーティ品長さ(m)1
Direct Attach Cable QSFP28 5m
エイム電子¥36,980税込¥40,6781本7日以内出荷Direct Attach Cable QSFP28 、Ciscoサードパーティ品長さ(m)5
Direct Attach Cable QSFP28 3m
エイム電子¥24,980税込¥27,4781本7日以内出荷Direct Attach Cable QSFP28 、Ciscoサードパーティ品長さ(m)3
Direct Attach Cable SFP+ 7m Active
エイム電子¥20,980税込¥23,0781本7日以内出荷Direct Attach Cable SFP+ 、Active Ciscoサードパーティ品長さ(m)7
Direct Attach Cable SFP+ 10m Active
エイム電子¥27,980税込¥30,7781本7日以内出荷Direct Attach Cable SFP+、 Active Ciscoサードパーティ品長さ(m)10
BiDi SFP+ 10GBASE-BXU Tx1270/Rx1330 20km
エイム電子¥239,800税込¥263,7801個7日以内出荷BiDi SFP+ 10GBASE-BXU Tx1270/Rx1330 、 Ciscoサードパーティ品距離(km)20
BiDi SFP 1000BASE-BXU Tx1310/Rx1550 40km
エイム電子¥199,800税込¥219,7801個7日以内出荷BiDi SFP 1000BASE-BXU Tx1310/Rx1550 、 Ciscoサードパーティ品距離(km)40
BiDi SFP 1000BASE-BXU Tx1310/Rx1490 40km
エイム電子¥169,800税込¥186,7801個7日以内出荷BiDi SFP 1000BASE-BXU Tx1310/Rx1490 、 Ciscoサードパーティ品距離(km)40
BiDi SFP 1000BASE-BXU Tx1310/Rx1490 20km
エイム電子¥129,800税込¥142,7801個7日以内出荷BiDi SFP 1000BASE-BXU Tx1310/Rx1490 、 Ciscoサードパーティ品距離(km)20
BiDi SFP 1000BASE-BXD Tx1550/Rx1310 60km
エイム電子¥279,800税込¥307,7801個7日以内出荷BiDi SFP 1000BASE-BXD Tx1550/Rx1310 、 Ciscoサードパーティ品距離(km)60
BiDi SFP 1000BASE-BXD Tx1490/Rx1310 60km
エイム電子¥209,800税込¥230,7801個7日以内出荷BiDi SFP 1000BASE-BXD Tx1490/Rx1310 、 Ciscoサードパーティ品距離(km)60
BiDi SFP+ 10GBASE-BXU Tx1270/Rx1330 40km
エイム電子¥369,800税込¥406,7801個7日以内出荷BiDi SFP+ 10GBASE-BXU Tx1270/Rx1330 、 Ciscoサードパーティ品距離(km)40
BiDi SFP+ 10GBASE-BXD Tx1330/Rx1270 40km
エイム電子¥369,800税込¥406,7801個7日以内出荷BiDi SFP+ 10GBASE-BXD Tx1330/Rx1270 、 Ciscoサードパーティ品距離(km)40
BiDi SFP 1000BASE-BXU Tx1310/Rx1490 60km
エイム電子¥209,800税込¥230,7801個7日以内出荷BiDi SFP 1000BASE-BXU Tx1310/Rx1490 、 Ciscoサードパーティ品距離(km)60
BiDi SFP 1000BASE-BXD Tx1550/Rx1310 40km
エイム電子¥199,800税込¥219,7801個7日以内出荷BiDi SFP 1000BASE-BXD Tx1550/Rx1310 、 Ciscoサードパーティ品距離(km)40
BiDi SFP+ 10GBASE-BXU Tx1270/Rx1330 10km
エイム電子¥179,800税込¥197,7801個7日以内出荷BiDi SFP+ 10GBASE-BXU Tx1270/Rx1330 、 Ciscoサードパーティ品距離(km)10
BiDi SFP 1000BASE-BXU Tx1310/Rx1550 20km
エイム電子¥129,800税込¥142,7801個7日以内出荷BiDi SFP 1000BASE-BXU Tx1310/Rx1550 、 Ciscoサードパーティ品距離(km)20
BiDi SFP 1000BASE-BXD Tx1550/Rx1310 20km
エイム電子¥129,800税込¥142,7801個7日以内出荷BiDi SFP 1000BASE-BXD Tx1550/Rx1310 、 Ciscoサードパーティ品距離(km)20
BiDi SFP 1000BASE-BXD Tx1490/Rx1310 20km
エイム電子¥129,800税込¥142,7801個7日以内出荷BiDi SFP 1000BASE-BXD Tx1490/Rx1310 、 Ciscoサードパーティ品距離(km)20
BiDi SFP+ 10GBASE-BXD Tx1330/Rx1270 20km
エイム電子¥239,800税込¥263,7801個7日以内出荷BiDi SFP+ 10GBASE-BXD Tx1330/Rx1270 、 Ciscoサードパーティ品距離(km)20
BiDi SFP+ 10GBASE-BXD Tx1330/Rx1270 10km
エイム電子¥179,800税込¥197,7801個7日以内出荷BiDi SFP+ 10GBASE-BXD Tx1330/Rx1270 、 Ciscoサードパーティ品距離(km)10
BiDi SFP 1000BASE-BXU Tx1310/Rx1550 60km
エイム電子¥279,800税込¥307,7801個7日以内出荷BiDi SFP 1000BASE-BXU Tx1310/Rx1550 、 Ciscoサードパーティ品距離(km)60
BiDi SFP 1000BASE-BXD Tx1490/Rx1310 40km
エイム電子¥169,800税込¥186,7801個7日以内出荷BiDi SFP 1000BASE-BXD Tx1490/Rx1310 、 Ciscoサードパーティ品距離(km)40
RS PRO 結束バンド, 914mm x 9mm, 黒, ナイロン 66
RS PRO¥5,398税込¥5,9381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ914mm、幅9mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度784.8N、シリーズCVR、最大バンドル直径275mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 750mm x 7.5mm, 黒, ナイロン 66
RS PRO¥4,498税込¥4,9481袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ750mm、幅7.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径223mmRoHS指令(10物質対応)対応
『空調・照明・電設資材/電気材料』には他にこんなカテゴリがあります
- 空調・照明・電設資材
- 電気材料
電気材料 の新着商品
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら