絞り込み
ブランド
  • Festo
  • RS PRO(322)
  • New-Era(ニューエラー)(5)
  • ADVANTEC(2)
  • SMC(1)
  • Panasonic(パナソニック)(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(1)
  • 10,000-50,000円(1)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
SMC製品簡単検索 詳しくはこちら
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
エアチューブ PUN-Hシリーズ PUN-Hシリーズ Festoエアチューブ PUN-Hシリーズ PUN-HシリーズFesto
9,598税込10,558
1セット
7日以内出荷
Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
ガイド付シリンダ DFMシリーズ G 3/8 Festoガイド付シリンダ DFMシリーズ G 3/8Festo
239,800税込263,780
1個
7日以内出荷
Festo Double-Acting Pneumatic Guided Cylinder, 80 mm Bore, 125 mm Stroke - DFM Series - DFM-80-125-P-A-GF This actuator from Festo combines the functions of a guide and a drive in one compact unitIts typically used for clamping, lifting and stopping tasks in factory automation setupsThanks to its large-diameter guide rods and four plain-bearing bushes, the unit offers high rigidityIt absorbs torsion and shear stresses with ease, so you can use it for intensive applicationsA choice of multiple supply ports means its easy to install and maintain. Fast installation saves you time and effort High resistance to torque and lateral forces for use in heavy-duty applications Wide range of mounting options for added versatility Application Information Conveyor and assembly systems Manufacturing units Electrical sectorFesto の DFM シリーズのガイド付きアクチュエータは、柔軟なクッションプレートを備えていて、操作中のノイズを軽減し、サービス寿命を延ばします。アクチュエータ本体の一体型スロットにより、近接センサを組み込んでピストンの直線運動を測定できます。ピストン径は 80 mm で、ストローク長は 125 mm で、任意の位置で組み立てられます。 Does this unit need external cushioning 周囲温度: -20 → 80 ℃ 作業荷重からヨークプレートまでの重心距離 125 mmThis guided actuator is fitted with flexible cushioning rings or plates at both ends to reduce stress and damage due to impact forcesWhat type of seals does this unit use This guided actuator is fitted with NBR (nitrile butadiene rubber) seals, which offer good resistance to abrasion and compressionThe seals can also withstand contact with petroleum oils, as well as common lubricants and greases, without degrading.
仕様●メーカーシリーズ:DFM●動作:ダブル●ボア:80mm●ストローク:125mm●空圧接続:G 3/8●クッションタイプ:エラスティック●モデル番号(P):170889●重さ:11.5kg●動作温度 Max:+80℃●長さ:192mm●高さ:92mm●コード番号:203-0552アズワン品番65-8012-59

配管・水廻り部材/ポンプ/空圧・油圧機器・ホース』には他にこんなカテゴリがあります

コンプレッサー・空圧機器・ホース