種別16/20/30W形電球の種類LED口金G13消費電力(W)(グロー方式)11~13、(ラピッド方式)13~15、(インバータ方式)11~22、(AC電源直結方式)10~13材質ポリカーボネート、アルミニウム長さ(mm)(16形)588.5、(20形)580、(30形)630質量(g)250使用温度範囲(℃)-25~+55規格(安全規格)JIS C 8147-2-13:2014、JIS C 8154:2009管径(Φmm)31.8点灯形グロー方式、ラピッド方式、AC電源直結方式取付け方法既存の蛍光灯器具に工事不要で取付できますLED寿命(時間)40000(40℃にて)適合器具グロー方式、ラピッド方式、インバータ方式、AC電源直結方式
種別40W形電球の種類LED口金G13消費電力(W)(グロー方式)17~25、(ラピッド方式)20~22、(インバータ方式)10~29、(AC電源直結方式)17~22適合全器具対応材質ポリカーボネート、アルミニウム質量(g)400使用温度範囲(℃)-25~+55規格(安全規格)JIS C 8147-2-13:2014、JIS C 8154:2009点灯形グロー方式、ラピッド方式、AC電源直結方式管径×長さL(mm)28.9×1198.8取付け方法既存の蛍光灯器具に工事不要で取付できますLED寿命(時間)40000時間(40℃にて)適合器具グロー方式、ラピッド方式、インバータ方式、AC電源直結方式給電方式両側給電タイプ
種別40W形電球の種類LED口金G13光色ブルーライト対策(昼白色)消費電力(W)(グロー方式)17~25、(ラピッド方式)20~22、(インバータ方式)10~29、(AC電源直結方式)17~22材質ポリカーボネート、アルミニウム質量(g)400使用温度範囲(℃)-25~+55規格(安全規格)JIS C 8147-2-13:2014、JIS C 8154:2009点灯形グロー方式、ラピッド方式、AC電源直結方式全光束(Lm)1650(グロー方式、ラピッド方式、AC電源直結方式)、700~1900(インバータ方式)管径×長さL(mm)28.9×1198.8色温度(K)4600~5500取付け方法既存の蛍光灯器具に工事不要で取付できますLED寿命(時間)40000時間(40℃にて)適合器具グロー方式、ラピッド方式、インバータ方式、AC電源直結方式直下照度(Lx)390(グロー方式、ラピッド方式、AC電源直結方式)、170~460(インバータ方式)演色指数(Ra)82
種別16/20/30W形電球の種類LED口金G13光色ブルーライト対策(昼白色)消費電力(W)(グロー方式)11~13、(ラピッド方式)13~15、(インバータ方式)11~22、(AC電源直結方式)10~13材質ポリカーボネート、アルミニウム長さ(mm)(16形)602.9、(20形)594.4、(30形)644.4質量(g)250使用温度範囲(℃)-25~+55規格(安全規格)JIS C 8147-2-13:2014、JIS C 8154:2009管径(Φmm)31.8点灯形グロー方式、ラピッド方式、AC電源直結方式全光束(Lm)900(グロー方式、ラピッド方式、AC電源直結方式)、700~1100(インバータ方式)色温度(K)4600~5500取付け方法既存の蛍光灯器具に工事不要で取付できますLED寿命(時間)40000(40℃にて)適合器具グロー方式、ラピッド方式、インバータ方式、AC電源直結方式直下照度(Lx)230(グロー方式、ラピッド方式、AC電源直結方式)、180~280(インバータ方式)演色指数(Ra)82
種別110W形電球の種類LED口金R17d光色昼白色消費電力(W)(ラピッド方式)60~65、(インバータ方式)24~60、(AC電源直結方式)50~55材質ポリカーボネート、アルミニウム質量(g)800使用温度範囲(℃)-25~+55規格(安全規格)JIS C 8147-2-13:2014、JIS C 8154:2009点灯形グロー方式、ラピッド方式、AC電源直結方式全光束(Lm)(ラピッド)5500、(インバータ)2600~6000、(AC電源直結)5500管径×長さL(mm)28.9×2382.9色温度(K)4600~5500取付け方法既存の蛍光灯器具に工事不要で取付できますLED寿命(時間)40000時間(40℃にて)適合器具ラピッド方式、インバータ方式、AC電源直結方式直下照度(Lx)(ラピッド)1000、(インバータ)480~110、(AC電源直結)1000演色指数(Ra)82