CO2 Engine K30EQCSenseAir(センスエア)(2件のレビュー)当日出荷
NDIR方式CO2センサモジュール「CO2 Engine K30」はアナログ出力およびデジタル出力を3つずつ備えております。
大気でのCO2濃度で自動補正する機能で安定した測定が可能
用途換気用途仕様メンテナンスフリー寸法(mm)51×57×14電源(V)DC4.5~14精度±30ppm(+3%rdg)アナログ出力電圧2ch:0~4V/1~5V自動校正方法ON(大気での濃度で校正)デジタル出力2ch UART(Modbus)電池寿命(時間)センサー予測:>15年応答時間(秒)20(拡散時間)測定原理NDIR対象ガスCO2ウォームアップ時間1分動作温湿度範囲0~50℃/0~95%RH(結露不可)測定範囲(ppm)0~2000RoHS指令(10物質対応)対応
CO2 Engine K30SenseAir(センスエア)(2件のレビュー)当日出荷
NDIR方式CO2センサモジュール「CO2 Engine K30」はアナログ出力およびデジタル出力を2つずつ備えております。
用途農業(ビニールハウスCO2濃度)寸法(mm)51×57×14電源(V)DC4.5~14精度±30ppm(+3%rdg)アナログ出力電圧2ch:0~4V/1~5V自動校正方法OFF(大気での濃度での校正)デジタル出力2ch UART(Modbus)測定原理NDIR対象ガスCO2測定範囲(ppm)0~5000RoHS指令(10物質対応)対応動作温度範囲(℃)0~50
振動計アミッタリ税込¥71,478¥64,980