【レンタル】超音波ボルト軸力計菱電湘南エレクトロニクス4日以内出荷
橋梁構造物などのボルト軸力計測、軸力計単体での長時間の軸力管理に。超音波により、高精度でボルト軸力を測定します。90,000本のボルト軸力測定データを保存可能。また、PCソフトとの連携により軸力経時変化の管理が可能です。外部インターフェイスの搭載により、軸力値のアナログ出力/デジタル出力が可能に。各種評価や締結装置の制御に使用できます。
仕様【内蔵温度計測ユニット】熱電対、【登録可能ボルト条件数】50条件(SD1枚あたり)、【記録可能ボルト本数】90000本セット内容本体(バッテリー内蔵)、SDカード、コネクタカバー×4、探触子 5Z10N-MD(T)、探触子ケーブル、探触子ホルダー、温度センサー、カプラント、予備バッテリー、ACアダプターセット、通信ソフト(UI-27AF専用PCソフトウェア)、取扱説明書(デジタル超音波ボルト軸力計 UI-27)、取扱説明書(デジタル超音波ボルト軸力計 UI-27AF)、取扱説明書(超音波ボルト軸力計 UI-27AF 簡易操作手順)、取扱説明書(UI-27AF 熱電対使用時の注意点について)、収納ケース質量(kg)約3.5(バッテリ1本含む)外形寸法(幅W×高さH×奥行D)(mm)286×180×110周波数(MHz)0.25、0.5、1、2、3、4、5、15、20、25駆動時間(時間)【バッテリ】約6サービス分類レンタル
振動計アミッタリ税込¥71,478¥64,980