CKD¥1,790,250~税込¥1,969,275~
1台
30日以内出荷から90日以内出荷
圧縮空気中に含まれる「水蒸気」を取り除き、乾燥した圧縮空気にする冷凍式エアドライヤです。消費電力を低減したコンパクトな設計です。エアロスの少ないドレン排出器(ドレントラップ)を採用しています。環境に優しい新冷媒R-410Aを採用しており、オゾン層を破壊しません。オイルフリーエアに対応したステンレス製熱交換器を採用し、熱交換器からの発塵を防止しました。熱交換器内部の冷媒配管(銅管)にはニッケルメッキを施し、耐食性を向上させました。通常点検は操作部の冷媒圧力計と運転ランプにより、運転状態が一目で分かります。異常停止の原因が警報ランプの点灯パターンにより判別できるため、異常診断が容易です。高温環境対応能力を向上させ、周囲温度48℃でも運転が可能です。ダストフィルタを標準装備し、コンデンサ清掃の手間を低減します。脱着もきわめて容易です。遠隔操作、運転・警報信号取出しを標準装備し、工場の集中管理が可能です。上面排気により、壁ピタ設置が可能です。(ただしドレントラップが外付けのため取付位置にご注意ください)
用途乾燥した圧縮空気が必要な際に付属品ドレントラップ、ボールバルブ質量(kg)190使用流体圧縮空気塗装色外パネル :クオリティクールホワイト(マンセルNO.5GY7.5/0.5)適合エアコンプレッサ(kw)75周囲温度(℃)2~48定格周囲温度(℃)32定格入口空気温度(℃)55冷媒R-410A処理空気量(m3/min)(50/60Hz)定格(ANR):11.4/12.6、定格(圧縮機吸込状態):12.1/13.4出口空気圧力露点(℃)10入口空気温度(℃)5~80空気出入口接続口径R2圧力降下(50/60Hz)(MPa)0.005/0.006RoHS指令(10物質対応)対応入口空気圧力(MPa)0.29~0.98、定格:0.7