仕様内部構成:Active PFC + Full bridge SRC LLC + DC to DC寸法(mm)150×150×86質量(kg)3.2ベアリングFDB(Fluid Dynamic Bearimg)最大静圧(mmH2O)2.16風量89.79FM保護回路OVP/UVP/OCP/SCP/OTP/OPP/SPDファン寸法(幅W×高さH×奥行D)(mm)135×135×25RoHS指令(10物質対応)対応各種認証CB/CE/EAC/UKCA/CCC/FCC/CAN ICES(B)/NMB(B)/TUV/cTUVus、Cybenetics PLATINUM & Cybenetics Lambda STANDARD++入力範囲100-240V AC Full Range※日本国内での保証は100Vのみ
仕様●コネクタ(ATX 12V 4+4pin):2個●コネクタ(ATXメイン 20+4pin):1個●ファンノイズ(最大):28.46dBA●内部構成:Active PFC + Full bridge SRC LLC + DC to DC●搭載ファンサイズ:135×135×25mm●本体サイズ/質量:160×150×86mm/3.42kg●認証:80PLUS GOLD、Cybenetics GOLD、CB/CE/EAC/UKCA/CCC/FCC/TUV/cTYVus CAN ICES-0003(B)/NMB-003(B)●風量/静圧(最大):風量 103.36FM/静圧 4.48mmH2OベアリングFDB(Fluid Dynamic Bearimg)保護回路OVP/UVP/OSP/SCP/OTP/OPP/SPDRoHS指令(10物質対応)対応入力範囲100-240V AC Full Range
付属品プラグインケーブル、ACケーブル、取付けネジ、マニュアル、ケーブルタイ、ケーブルコーム、単体起動用コネクタ、多言語マニュアル寸法(mm)搭載ファン:135×135×25適合規格CB/CE/EAC/UKCA/CCC/FCC/TUV/cTYVus CAN ICES-0003(B)/NMB-003(B)ベアリングFDB(Fluid Dynamic Bearing)本体寸法(mm)160×150×86最大静圧(mmH2O)3.39H2O構成内部:Active PFC + Full bridge SRC LLC + DC to DC保証期間お買い上げ日より12年間保護回路OVP/UVP/OSP/SCP/OTP/OPP/SPDコネクタATXメイン(20+4pin):1個/ATX 12V(4+4pin):2個/PCI-EXPRESS(6+2pin):3個/S-ATA(2分岐):2本 ※計4個/S-ATA (4分岐):2本 ※計8個/ペリフェラル(4pin)3分岐:2本 ※計6個/PCI-EXPRESS(12V-2×6 +4pin):1個稼動音(dB(A))ファンノイズ(最大):35環境遵守:WEEE/EAEU/ERP2014RoHS指令(10物質対応)対応各種認証80PLUS GOLD、Cybenetics GOLD入力範囲100-240V AC Full Range(日本国内での保証は100Vのみ)コンデンサの種類日本製 オール 105℃最大風量(CFM)89.88